Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24520.013.0062 Machine Screw Pan 6-32 x 5/8 L - Pack Of 100 | AB9LKD 2DV85

APPROVED VENDOR U24520.013.0062 Machine Screw, 6-32 Thread Size, Steel, 5/8 In Lg., Std, Pan, 100 Pk

Item: AB9LKD Model: U24520.013.0062Cross Ref: 2DV85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size1/4"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.262"
Head Height0.27"
Head TypePan
Length5/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length5/8"
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length5/8"
Head Width0.262"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.072"
Minimum Head Width0.238"
Screw Size#6
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.1341
Ship height (cm)4.06
Ship length (cm)6.1
Ship width (cm)5.84
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PXZ7 Machine Screw Pan 8-32 x 3/8 L - Pack Of 100 | AB2ZEL 1PXZ7#8-320.096"-0.322"-3/8"-0.054"100€11.82
APPROVED VENDOR U24520.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB9LHT 2DV49 U24520.008.0025#2-560.053"Coarse0.162"60000 psi1/4"Class 3A, Class 2A5/32"100€1.13
APPROVED VENDOR U24520.008.0037 Machine Screw Pan 2-56 x 3/8 L - Pack Of 100 | AB9LHV 2DV51 U24520.008.0037#2-560.167"Coarse0.162"60000 psi3/8"Class 3A, Class 2A5/32"100€6.34
APPROVED VENDOR U24520.011.0018 Machine Screw Pan 4-40 x 3/16 L - Pack Of 100 | AB9LHX 2DV53 U24520.011.0018#4-400.219"Coarse0.212"60000 psi3/16"Class 3A, Class 2A3/16"100€4.04
APPROVED VENDOR U24520.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB9LHY 2DV55 U24520.011.0025#4-400.219"Coarse0.212"60000 psi1/4"Class 3A, Class 2A3/16"100€2.33
APPROVED VENDOR U24520.011.0031 Machine Screw Pan 4-40 x 5/16 L - Pack Of 100 | AB9LJA 2DV57 U24520.011.0031#4-400.068"Coarse0.212"60000 psi5/16"Class 3A, Class 2A3/16"100€3.77
APPROVED VENDOR U24520.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB9LJC 2DV59 U24520.011.0037#4-400.219"Coarse0.212"60000 psi3/8"Class 3A, Class 2A3/16"100€5.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24520.013.0062 Machine Screw, 6-32 Thread Size, Steel, 5/8 In Lg., Std, Pan, 100 Pk
€9.27 /unit