Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24212.012.0075 Machine Screw Round Steel 5-40 x 3/4l - Pack Of 100 | AB2NGY 1MY59

APPROVED VENDOR U24212.012.0075 Machine Screw, 5-40 Thread Size, Steel, 3/4 In Lg., Std, Zn Plated, 100 Pk

Item: AB2NGY Model: U24212.012.0075Cross Ref: 1MY59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size#1
Drive TypeCombination Slotted/Phillips
FinishZinc Plated
HardnessRockwell B69-B100
Head Dia.0.237"
Head Height0.083"
Head TypeRound Spacer
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3/4"
Thread Size#5-40
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.1112
Ship height (cm)4.06
Ship length (cm)6.1
Ship width (cm)6.86
HS code7318156080
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U24212.011.0025 Machine Screw Round 4-40 x 1/4 L - Pack Of 100 | AB2NGK 1MY47 U24212.011.0025#4-400.211"Coarse0.212"1/4"#1Rockwell B69-B10060000 psi100€1.86
APPROVED VENDOR U24212.011.0037 Machine Screw Round 4-40 x 3/8 L - Pack Of 100 | AB2NGL 1MY48 U24212.011.0037#4-400.211"Coarse0.212"3/8"#1Rockwell B69-B10060000 psi100€6.38
APPROVED VENDOR U24212.011.0050 Machine Screw Round 4-40 x 1/2 L - Pack Of 100 | AB2NGM 1MY49 U24212.011.0050#4-400.086"Coarse0.212"1/2"#1Rockwell B69-B10060000 psi100€42.04
APPROVED VENDOR U24212.011.0075 Machine Screw Round 4-40 x 3/4 L - Pack Of 100 | AB2NGP 1MY51 U24212.011.0075#4-400.075"Coarse0.212"3/4"#1Rockwell B69-B10060000 psi100€2.32
APPROVED VENDOR U24212.011.0087 Machine Screw Round 4-40 x 7/8 L - Pack Of 100 | AB2NGQ 1MY52 U24212.011.0087#4-400.075"Coarse0.212"7/8"#1Rockwell B69-B10060000 psi100€197.24
APPROVED VENDOR U24212.011.0100 Machine Screw Round 4-40 x 1 L - Pack Of 100 | AB2NGR 1MY53 U24212.011.0100#4-400.075"Coarse0.212"1"#1Rockwell B69-B10060000 psi100€134.24
APPROVED VENDOR U24212.011.0125 Machine Screw Round 4-40 x 1 1/4 L - Pack Of 100 | AB2NGT 1MY54 U24212.011.0125#4-400.075"Coarse0.212"1 1/4"#1Rockwell B69-B10060000 psi100€56.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24212.012.0075 Machine Screw, 5-40 Thread Size, Steel, 3/4 In Lg., Std, Zn Plated, 100 Pk
€101.07 /unit