APPROVED VENDOR U22551.100.0700 Threaded Stud Plain 1-8x7 - Pack Of 25 | AB8PNN 26LR10

APPROVED VENDOR U22551.100.0700 Fully Threaded Stud, 1 In - 8 Thread Size, Steel, 7 In Lg., Gr. B16, Blk Oxide, 25 Pk

Item: AB8PNN Model: U22551.100.0700Cross Ref: 26LR10
In Stock

Get it by Tuesday, Jun 10

€757.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade B16
HardnessRockwell C35
Length7"
MaterialSteel
Max. Temp.977°F
Min. Temp.-58°F
Min. Yield Strength105000 psi
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Material Grade/classGrade B16
Overall Length7"
Rockwell HardnessC35 Max

Shipping Info:

Ship weight (kg) 14.2862
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessThread TypeMax. Temp.Min. Temp.Min. Yield StrengthPkg. Qty.Price
APPROVED VENDOR U22551.050.0200 Threaded Stud Plain 1/2-13x2 - Pack Of 250 | AB8PMH 26LP50 U22551.050.02001/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi250€858.54
APPROVED VENDOR U22551.050.0250 Threaded Stud Plain 1/2-13x2-1/2 - Pack Of 250 | AB8PMJ 26LP51 U22551.050.02501/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi250€859.06
APPROVED VENDOR U22551.050.0275 Threaded Stud Plain 1/2-13x2-3/4 - Pack Of 200 | AB8PMK 26LP52 U22551.050.02751/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi200€710.69
APPROVED VENDOR U22551.050.0300 Threaded Stud Plain 1/2-13x3 - Pack Of 200 | AB8PML 26LP53 U22551.050.03001/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi200€755.39
APPROVED VENDOR U22551.050.0350 Threaded Stud Plain 1/2-13x3-1/2 - Pack Of 200 | AB8PMM 26LP54 U22551.050.03501/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi200€885.70
APPROVED VENDOR U22551.050.0425 Threaded Stud Plain 1/2-13x4-1/4 - Pack Of 150 | AB8PMN 26LP55 U22551.050.04251/2"-13Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi150€724.65
APPROVED VENDOR U22551.062.0250 Threaded Stud Plain 5/8-11x2-1/2 - Pack Of 150 | AB8PMP 26LP56 U22551.062.02505/8"-11Right Hand125000 psiRockwell C35Coarse977°F-58°F105000 psi150€691.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22551.100.0700 Fully Threaded Stud, 1 In - 8 Thread Size, Steel, 7 In Lg., Gr. B16, Blk Oxide, 25 Pk
€757.90 /unit