APPROVED VENDOR U22383.075.0001 Studbolt Hex Nut Stainless Steel 3/4-10 - Pack Of 200 | AB8PUX 26LU86

APPROVED VENDOR U22383.075.0001 Hex Nut, 3/4 In - 10 Thread Size, SS, Plain, Heavy Hex, Right Hand, 200 Pk

Item: AB8PUX Model: U22383.075.0001Cross Ref: 26LU86
In Stock

Get it by Wednesday, Jun 11

€536.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishPlain
HardnessRockwell B60-B105
MaterialStainless Steel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Hex TypeHeavy Hex
Material Grade/classGrade 8
Material Quality StandardsASTM A194

Shipping Info:

Ship weight (kg) 16.6869
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeNut TypeClassThread TypeThread DirectionHardnessMaterialFinishPkg. Qty.Price
APPROVED VENDOR U22383.037.0001 Studbolt Hex Nut Stainless Steel 3/8-16 - Pack Of 300 | AB8PUU 26LU83 U22383.037.00013/8"-16Heavy HexClass 8CoarseRight HandRockwell B60-B105Stainless SteelPlain300€162.30
APPROVED VENDOR U22383.050.0001 Studbolt Hex Nut Stainless Steel 1/2-13 - Pack Of 300 | AB8PUV 26LU84 U22383.050.00011/2"-13Heavy HexClass 8CoarseRight HandRockwell B60-B105Stainless SteelPlain300€291.59
APPROVED VENDOR U22383.062.0001 Studbolt Hex Nut Stainless Steel 5/8-11 - Pack Of 200 | AB8PUW 26LU85 U22383.062.00015/8"-11Heavy HexClass 8CoarseRight HandRockwell B60-B105Stainless SteelPlain200€342.46
APPROVED VENDOR U22383.087.0001 Studbolt Hex Nut Stainless Steel 7/8-9 - Pack Of 80 | AB8PUY 26LU87 U22383.087.00017/8"-9Heavy HexClass 8CoarseRight HandRockwell B60-B105Stainless SteelPlain80€383.81
APPROVED VENDOR U22383.162.0001 Studbolt Hex Nut Stainless Steel 1-5/8-8 Pk15 | AB8PUZ 26LU88 U22383.162.00011 5/8"-8Heavy HexClass 8CoarseRight HandRockwell B60-B105Stainless SteelPlain15€338.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22383.075.0001 Hex Nut, 3/4 In - 10 Thread Size, SS, Plain, Heavy Hex, Right Hand, 200 Pk
€536.99 /pack