APPROVED VENDOR U22320.075.0525 Threaded Stud Plain 3/4-10x5-1/4 - Pack Of 50 | AB8PPM 26LT36

APPROVED VENDOR U22320.075.0525 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 5 1/4 In Lg., Gr. L7, Blk Oxide, 50 Pk

Item: AB8PPM Model: U22320.075.0525Cross Ref: 26LT36
In Stock

Get it by Wednesday, Jun 11

€391.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade L7
HardnessRockwell C60
Length5 1/4"
MaterialSteel
Max. Temp.752°F
Min. Temp.-150°F
Min. Yield Strength105000 psi
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Material Grade/classGrade L7
Overall Length5 1/4"

Shipping Info:

Ship weight (kg) 12.1532
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeHardnessThread DirectionTensile StrengthThread TypeMax. Temp.Min. Temp.Min. Yield StrengthPkg. Qty.Price
APPROVED VENDOR U22320.050.0200 Threaded Stud Plain 1/2-13x2 - Pack Of 250 | AB8PNV 26LT12 U22320.050.02001/2"-13Rockwell C36Right Hand125000 psiCoarse752°F-150°F105000 psi250€697.47
APPROVED VENDOR U22320.050.0225 Threaded Stud Plain 1/2-13x2-1/4 - Pack Of 250 | AB8PNW 26LT13 U22320.050.02251/2"-13Rockwell C37Right Hand125000 psiCoarse752°F-150°F105000 psi250€661.42
APPROVED VENDOR U22320.050.0250 Threaded Stud Plain 1/2-13x2-1/2 - Pack Of 250 | AB8PNX 26LT14 U22320.050.02501/2"-13Rockwell C38Right Hand125000 psiCoarse752°F-150°F105000 psi250€741.64
APPROVED VENDOR U22320.050.0300 Threaded Stud Plain 1/2-13x3 - Pack Of 200 | AB8PNY 26LT15 U22320.050.03001/2"-13Rockwell C39Right Hand125000 psiCoarse752°F-150°F105000 psi200€572.08
APPROVED VENDOR U22320.050.0350 Threaded Stud Plain 1/2-13x3-1/2 - Pack Of 200 | AB8PNZ 26LT16 U22320.050.03501/2"-13Rockwell C40Right Hand125000 psiCoarse752°F-150°F105000 psi200€656.96
APPROVED VENDOR U22320.050.0375 Threaded Stud Plain 1/2-13x3-3/4 - Pack Of 150 | AB8PPA 26LT17 U22320.050.03751/2"-13Rockwell C41Right Hand125000 psiCoarse752°F-150°F105000 psi150€460.55
APPROVED VENDOR U22320.050.0425 Threaded Stud Plain 1/2-13x4-1/4 - Pack Of 150 | AB8PPB 26LT18 U22320.050.04251/2"-13Rockwell C42Right Hand125000 psiCoarse752°F-150°F105000 psi150€482.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22320.075.0525 Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 5 1/4 In Lg., Gr. L7, Blk Oxide, 50 Pk
€391.29 /unit