APPROVED VENDOR U22285.075.0001 Studbolt Hex Nut Plain 3/4-10 - Pack Of 200 | AB8PUJ 26LU60

APPROVED VENDOR U22285.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, Gr. 2HM, Blk Oxide, Heavy Hex, Right Hand, 200 Pk

Item: AB8PUJ Model: U22285.075.0001Cross Ref: 26LU60
In Stock

Get it by Tuesday, Jun 10

€161.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2HM
HardnessRockwell B55-C32
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Hex TypeHeavy Hex
Material Grade/classGrade 2HM
Material Quality StandardsASTM A194

Shipping Info:

Ship weight (kg) 16.3575
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeNut TypeThread TypeThread DirectionHardnessMaterialGradeFinishPkg. Qty.Price
APPROVED VENDOR U22285.050.0001 Studbolt Hex Nut Plain 1/2-13 - Pack Of 300 | AB8PUG 26LU58 U22285.050.00011/2"-13Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide300€385.92
APPROVED VENDOR U22285.062.0001 Studbolt Hex Nut Plain 5/8-11 - Pack Of 200 | AB8PUH 26LU59 U22285.062.00015/8"-11Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide200€142.27
APPROVED VENDOR U22285.087.0001 Studbolt Hex Nut Plain 7/8-9 - Pack Of 80 | AB8PUK 26LU61 U22285.087.00017/8"-9Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide80€193.02
APPROVED VENDOR U22285.100.0001 Studbolt Hex Nut Plain 1-8 - Pack Of 50 | AB8PUL 26LU62 U22285.100.00011"-8Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide50€127.34
APPROVED VENDOR U22285.112.0001 Studbolt Hex Nut Plain 1-1/8-8 - Pack Of 40 | AB8PUM 26LU63 U22285.112.00011 1/8"-8Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide40€102.62
APPROVED VENDOR U22285.125.0001 Studbolt Hex Nut Plain 1-1/4-8 - Pack Of 30 | AB8PUN 26LU64 U22285.125.00011 1/4"-8Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide30€140.51
APPROVED VENDOR U22285.137.0001 Studbolt Hex Nut Plain 1-3/8-8 - Pack Of 25 | AB8PUP 26LU65 U22285.137.00011 3/8"-8Heavy HexCoarseRight HandRockwell B55-C32SteelGrade 2HMBlack Oxide25€265.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22285.075.0001 Hex Nut, 3/4 In - 10 Thread Size, Steel, Gr. 2HM, Blk Oxide, Heavy Hex, Right Hand, 200 Pk
€161.73 /pack