Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12P582 Hex Nut Grade 2h 1-1/8-7 Pk5 | AA4JTF

APPROVED VENDOR U22281.112.0002 Hex Nut, 1 1/8 In - 7 Thread Size, Steel, 1 7/64 In Ht., 1 13/16 In Wd., Gr. 2H, Heavy Hex, 5 Pk

Item: AA4JTF Model: U22281.112.0002Cross Ref: 12P582
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishHot Dip Galvanized
GradeGrade 2H
HardnessRockwell C24-C38
Height1 7/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/8"-7
Thread TypeCoarse
Width1 13/16"
Hex Height1 7/64"
Hex TypeHeavy Hex
Hex Width1 13/16"
Material Grade/classGrade 2H
Material Quality StandardsASTM A194

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)13.97
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeHeightHardnessNut TypeThread TypeThread DirectionMaterialGradePkg. Qty.Price
APPROVED VENDOR 12P579 Hex Nut Grade 2h 1/2-13 - Pack Of 25 | AA4JTC U22281.050.00011/2"-1331/64"Rockwell C24-C38Heavy HexCoarseRight HandSteelGrade 2H25€11.24
APPROVED VENDOR 12P580 Hex Nut Grade 2h 7/8-9 Pk5 | AA4JTD U22281.087.00017/8"-955/64"Rockwell C24-C38Heavy HexCoarseRight HandSteelGrade 2H5€7.60
APPROVED VENDOR 12P581 Hex Nut Grade 2h 1-8 Pk5 | AA4JTE U22281.100.00011"-863/64"Rockwell C24-C38Heavy HexCoarseRight HandSteelGrade 2H5€11.56
APPROVED VENDOR 12P584 Hex Nut Grade 2h 1-1/4-7 Pk5 | AA4JTH U22281.125.00021 1/4"-71 7/32"Rockwell C24-C38Heavy HexCoarseRight HandSteelGrade 2H5€37.44
APPROVED VENDOR HN2H0750010010G Hex Nut Grade 2H 3/4-10 - PK10 | AB4CXR 1XA25 U22281.075.00013/4"-1047/64"Rockwell C24-C35Heavy HexCoarseRight HandSteelGrade 2H10€14.09
APPROVED VENDOR HN2H0625011025G Hex Nut Grade 2h 5/8-11 - Pack Of 25 | AB4CXV 1XA41 U22281.062.00015/8"-1139/64"Rockwell C24-C35Heavy HexCoarseRight HandSteelGrade 2H25€23.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22281.112.0002 Hex Nut, 1 1/8 In - 7 Thread Size, Steel, 1 7/64 In Ht., 1 13/16 In Wd., Gr. 2H, Heavy Hex, 5 Pk
€32.50 /pack