Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U22180.125.2400 Threaded Rod B7 Plain 1-1/4-7x2 Feet | AA8QZY 19NM83

APPROVED VENDOR U22180.125.2400 Threaded Rod, 1 1/4 In - 7 Thread Size, Steel, 2 ft. Lg., Gr. B7, Blk Oxide, Class B7

Item: AA8QZY Model: U22180.125.2400Cross Ref: 19NM83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassClass B7
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Length2 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-7
Thread TypeCoarse
Yield Strength95000 psi
Material Grade/classGrade B7
Overall Length2 ft.
Rockwell HardnessC35 Max
StandardsB18.31.3

Shipping Info:

Ship weight (kg) 3.5685
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthTemp. RangeThread DirectionClassPkg. Qty.Price
APPROVED VENDOR U22180.137.2400 Threaded Rod B7 Plain 1-3/8-6 x 2 Feet | AA2LJB 10P682 U22180.137.24001 3/8"-6125000 psiRockwell C35-45000 psi-Right HandClass B71€47.64
APPROVED VENDOR U22180.175.2400 Threaded Rod B7 Plain 1-3/4-5 x 2 Feet | AA2LJD 10P689 U22180.175.24001 3/4"-5125000 psiRockwell C35-45000 psi-Right HandClass B71€74.68
APPROVED VENDOR B7.01402003.BO.IAR Threaded Rod B7 Black Oxide 1/4-20x3 Feet | AA2LKE 10P714 B7.01402003.BO.IAR1/4"-20125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€14.95
APPROVED VENDOR B7.01402006.BO.IAR Threaded Rod B7 Black Oxide 1/4-20x6 Feet | AA2LKF 10P715 B7.01402006.BO.IAR1/4"-20125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€19.73
RFQ
APPROVED VENDOR B7.51601803.BO.IAR Threaded Rod B7 Black Oxide 5/16-18x3 Feet | AA2LKG 10P716 B7.51601803.BO.IAR5/16"-18125000 psiRockwell C32Class 1A45000 psi-Right Hand-1€14.54
APPROVED VENDOR B7.51601806.BO.IAR Threaded Rod B7 Black Oxide 5/16-18x6 Feet | AA2LKH 10P717 B7.51601806.BO.IAR5/16"-18125000 psiRockwell C32Class 2A45000 psi-Right Hand-1€23.33
RFQ
APPROVED VENDOR B7.03801603.BO.IAR Threaded Rod B7 Black Oxide 3/8-16x3 Feet | AA2LKJ 10P718 B7.03801603.BO.IAR3/8"-16125000 psiRockwell C32Class 2A45000 psi-Right Hand-1€17.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22180.125.2400 Threaded Rod, 1 1/4 In - 7 Thread Size, Steel, 2 ft. Lg., Gr. B7, Blk Oxide, Class B7
€132.12 /unit