APPROVED VENDOR U22085.050.0300 Threaded Stud B7m Plain 1/2-13x3 - Pack Of 200 | AB8PKL 26LM82

APPROVED VENDOR U22085.050.0300 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. B7M, Blk Oxide, 200 Pk

Item: AB8PKL Model: U22085.050.0300Cross Ref: 26LM82
In Stock

Get it by Monday, Jun 16

€903.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade B7M
HardnessRockwell B99
Length3"
MaterialSteel
Max. Temp.752°F
Min. Temp.-58°F
Min. Yield Strength80000 psi
System Of MeasurementImperial
Tensile Strength100000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Material Grade/classGrade B7M
Maximum Temperature752°F
Minimum Temperature-58°F
Minimum Yield Strength80000 psi
Overall Length3"
Rockwell HardnessB99 Max

Shipping Info:

Ship weight (kg) 11.9448
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeHardnessThread DirectionTensile StrengthClassThread TypeMax. Temp.Min. Temp.Pkg. Qty.Price
APPROVED VENDOR U22080.075.0800 Threaded Stud B7 Plain 3/4-10x8 - Pack Of 30 | AB6YNW 22RU80 U22080.075.08003/4"-10Rockwell C35Right Hand100000 psiClass 2ACoarse752°F-58°F30€152.29
APPROVED VENDOR U22085.050.0275 Threaded Stud B7 Plain 1/2-13x2-3/4 - Pack Of 200 | AB8PKK 26LM81 U22085.050.02751/2"-13Rockwell B99Right Hand100000 psi-Coarse752°F-58°F200€646.84
APPROVED VENDOR U22085.050.0325 Threaded Stud B7 Plain 1/2-13x3-1/4 - Pack Of 200 | AB8PKM 26LM83 U22085.050.03251/2"-13Rockwell B99Right Hand100000 psi-Coarse752°F-58°F200€620.77
APPROVED VENDOR U22085.050.0350 Threaded Stud B7 Plain 1/2-13x3-1/2 - Pack Of 200 | AB8PKN 26LM84 U22085.050.03501/2"-13Rockwell B99Right Hand100000 psi-Coarse752°F-58°F200€653.66
APPROVED VENDOR U22085.050.0375 Threaded Stud B7 Plain 1/2-13x3-3/4 - Pack Of 150 | AB8PKP 26LM85 U22085.050.03751/2"-13Rockwell B99Right Hand100000 psi-Coarse752°F-58°F150€525.62
APPROVED VENDOR U22085.050.0400 Threaded Stud B7m Plain 1/2-13x4 - Pack Of 150 | AB8PKQ 26LM86 U22085.050.04001/2"-13Rockwell B99Right Hand100000 psi-Coarse752°F-58°F150€532.17
APPROVED VENDOR U22085.062.0250 Threaded Stud B7 Plain 5/8-11x2-1/2 - Pack Of 150 | AB8PKR 26LM87 U22085.062.02505/8"-11Rockwell B99Right Hand100000 psi-Coarse752°F-58°F150€298.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22085.050.0300 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. B7M, Blk Oxide, 200 Pk
€903.16 /unit