Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20365.075.7200 Threaded Rod Zinc 3/4-16x6 Feet | AA8RQD 19NT22

APPROVED VENDOR U20365.075.7200 Threaded Rod, 3/4 In - 16 Thread Size, Steel, 6 ft. Lg., Gr. A, Zn Plated, Fine

Item: AA8RQD Model: U20365.075.7200Cross Ref: 19NT22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€81.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishZinc Plated
GradeGrade A
Length6 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size3/4"-16
Thread TypeFine
ColorSilver
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length6 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90
Tensile Strength60000 psi

Shipping Info:

Ship weight (kg) 3.3345
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionThread FitTemp. RangeMaterialFinishPrice
APPROVED VENDOR U20300.019.1200 Threaded Rod Zinc No.10-24x1 Feet | AA8QWB 19NL91 U20300.019.1200#10-24Right HandClass 1A-58°F to +302°FSteelZinc Plated€4.93
APPROVED VENDOR U20365.019.1200 Threaded Rod Zinc No.10-32x1 Feet | AA8QWC 19NL92 U20365.019.1200#10-32Right HandClass 1A-58°F to +302°FSteelZinc Plated€3.00
APPROVED VENDOR U20300.025.1200 Threaded Rod Zinc 1/4-20x1 Feet | AA8QWD 19NL93 U20300.025.12001/4"-20Right HandClass 1A-58°F to +302°FSteelZinc Plated€2.62
APPROVED VENDOR U20300.025.9999 Threaded Rod Zinc 1/4-20x12 Feet | AA8QWE 19NL94 U20300.025.99991/4"-20Right HandClass 1A-58°F to +302°FSteelZinc Plated€11.79
APPROVED VENDOR U20300.031.1200 Threaded Rod Zinc 5/16-18x1 Feet | AA8QWF 19NL95 U20300.031.12005/16"-18Right HandClass 1A-58°F to +302°FSteelZinc Plated€1.91
APPROVED VENDOR U20300.031.9999 Threaded Rod Zinc 5/16-18x12 Feet | AA8QWG 19NL96 U20300.031.99995/16"-18Right HandClass 1A-58°F to +302°FSteelZinc Plated€18.27
APPROVED VENDOR U20300.037.1200 Threaded Rod Zinc 3/8-16x1 Feet | AA8QWH 19NL97 U20300.037.12003/8"-16Right HandClass 1A-58°F to +302°FSteelZinc Plated€2.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20365.075.7200 Threaded Rod, 3/4 In - 16 Thread Size, Steel, 6 ft. Lg., Gr. A, Zn Plated, Fine
€81.81 /unit