Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20360.112.7200 Threaded Rod Plain 1-1/8-12 x 6 Feet | AB6XVG 22P390

APPROVED VENDOR U20360.112.7200 Threaded Rod, 1 1/8 In - 12 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Blk Oxide

Item: AB6XVG Model: U20360.112.7200Cross Ref: 22P390
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€179.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
ColorBlack
FinishBlack Oxide
GradeGrade A
HardnessRockwell B100
Length6 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1 1/8"-12
Thread TypeFine
Yield Strength45000 psi

Shipping Info:

Ship weight (kg) 7.5753
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessThread FitYield StrengthClassColorPrice
APPROVED VENDOR U20360.025.9999 Threaded Rod Plain 1/4-28x12 Feet | AB6XUR 22P375 U20360.025.99991/4"-28Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€15.13
APPROVED VENDOR U20360.031.9999 Threaded Rod Plain 5/16-24 x 12 Feet | AB6XUT 22P376 U20360.031.99995/16"-24Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€18.38
APPROVED VENDOR U20360.056.2400 Threaded Rod Plain 9/16-18 x 2 Feet | AB6XUY 22P382 U20360.056.24009/16"-18Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€14.62
APPROVED VENDOR U20360.056.3600 Threaded Rod Plain 9/16-18 x 3 Feet | AB6XUZ 22P383 U20360.056.36009/16"-18Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€20.39
APPROVED VENDOR U20360.056.8888 Threaded Rod Plain 9/16-18 x 10 Feet | AB6XVA 22P384 U20360.056.88889/16"-18Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€96.62
APPROVED VENDOR U20360.056.9999 Threaded Rod Plain 9/16-18 x 12 Feet | AB6XVB 22P385 U20360.056.99999/16"-18Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€46.90
APPROVED VENDOR U20360.100.2400 Threaded Rod Plain 1-12 x 2 Feet | AB6XVE 22P388 U20360.100.24001"-12Right Hand60000 psiRockwell B100Class 1A45000 psiNot ApplicableBlack€40.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20360.112.7200 Threaded Rod, 1 1/8 In - 12 Thread Size, Carbon Steel, 6 ft. Lg., Gr. A, Blk Oxide
€179.29 /unit