Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20300.019.2400 Threaded Rod Zinc No.10-24x2 Feet | AA8RLG 19NR32

APPROVED VENDOR U20300.019.2400 Threaded Rod, 10-24 Thread Size, Steel, 2 ft. Lg., Gr. A, Zn Plated, Coarse

Item: AA8RLG Model: U20300.019.2400Cross Ref: 19NR32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishZinc Plated
GradeGrade A
Length2 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size#10-24
Thread TypeCoarse
ColorSilver
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length2 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90
Tensile Strength60000 psi

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionThread FitTemp. RangeMaterialFinishPrice
APPROVED VENDOR U20300.019.1200 Threaded Rod Zinc No.10-24x1 Feet | AA8QWB 19NL91 U20300.019.1200#10-24Right HandClass 1A-58°F to +302°FSteelZinc Plated€4.93
APPROVED VENDOR U20365.019.1200 Threaded Rod Zinc No.10-32x1 Feet | AA8QWC 19NL92 U20365.019.1200#10-32Right HandClass 1A-58°F to +302°FSteelZinc Plated€3.00
APPROVED VENDOR U20300.025.1200 Threaded Rod Zinc 1/4-20x1 Feet | AA8QWD 19NL93 U20300.025.12001/4"-20Right HandClass 1A-58°F to +302°FSteelZinc Plated€2.62
APPROVED VENDOR U20300.025.9999 Threaded Rod Zinc 1/4-20x12 Feet | AA8QWE 19NL94 U20300.025.99991/4"-20Right HandClass 1A-58°F to +302°FSteelZinc Plated€11.79
APPROVED VENDOR U20300.031.1200 Threaded Rod Zinc 5/16-18x1 Feet | AA8QWF 19NL95 U20300.031.12005/16"-18Right HandClass 1A-58°F to +302°FSteelZinc Plated€1.91
APPROVED VENDOR U20300.031.9999 Threaded Rod Zinc 5/16-18x12 Feet | AA8QWG 19NL96 U20300.031.99995/16"-18Right HandClass 1A-58°F to +302°FSteelZinc Plated€18.27
APPROVED VENDOR U20300.037.1200 Threaded Rod Zinc 3/8-16x1 Feet | AA8QWH 19NL97 U20300.037.12003/8"-16Right HandClass 1A-58°F to +302°FSteelZinc Plated€2.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20300.019.2400 Threaded Rod, 10-24 Thread Size, Steel, 2 ft. Lg., Gr. A, Zn Plated, Coarse
€8.89 /unit