Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20200.008.3600 Threaded Rod Plain No.2-56x3 Feet | AA8RJF 19NP84

APPROVED VENDOR U20200.008.3600 Threaded Rod, 2-56 Thread Size, Steel, 3 ft. Lg., Gr. A, Plain

Item: AA8RJF Model: U20200.008.3600Cross Ref: 19NP84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade A
Length3 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size#2-56
Thread TypeCoarse
ColorBlack
End TypeStraight Cut
Material FabricationRoll Thread
Material Grade/classGrade A
Overall Length3 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80-B90
Tensile Strength60000 psi

Shipping Info:

Ship weight (kg) 0.0261
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionThread FitTemp. RangeClassMaterialFinishPrice
APPROVED VENDOR U20200.013.1200 Threaded Rod Plain No.6-32x1 Feet | AA8QXZ 19NM36 U20200.013.1200#6-32Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€1.33
APPROVED VENDOR U20200.016.1200 Threaded Rod Plain No.8-32x1 Feet | AA8QYA 19NM37 U20200.016.1200#8-32Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€3.76
APPROVED VENDOR U20200.019.1200 Threaded Rod Plain No.10-24x1 Feet | AA8QYB 19NM38 U20200.019.1200#10-24Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€1.57
APPROVED VENDOR U20200.025.1200 Threaded Rod Plain 1/4-20x1 Feet | AA8QYD 19NM40 U20200.025.12001/4"-20Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€1.16
APPROVED VENDOR U20200.025.9999 Threaded Rod Plain 1/4-20x12 Feet | AA8QYE 19NM41 U20200.025.99991/4"-20Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€11.06
APPROVED VENDOR U20200.031.1200 Threaded Rod Plain 5/16-18x1 Feet | AA8QYF 19NM42 U20200.031.12005/16"-18Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€1.50
APPROVED VENDOR U20200.031.9999 Threaded Rod Plain 5/16-18x12 Feet | AA8QYG 19NM43 U20200.031.99995/16"-18Right HandClass 1A-58°F to +302°FNot ApplicableSteelPlain€18.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20200.008.3600 Threaded Rod, 2-56 Thread Size, Steel, 3 ft. Lg., Gr. A, Plain
€23.36 /unit