Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U20170.062.9999 Threaded Rod Galvanised 5/8-11x12 Feet | AA8RCK 19NN47

APPROVED VENDOR U20170.062.9999 Threaded Rod, 5/8 In - 11 Thread Size, Steel, 12 ft. Lg., Gr. A, Hot Dipped Galv

Item: AA8RCK Model: U20170.062.9999Cross Ref: 19NN47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishHot Dip Galvanized
GradeGrade A
Length12 ft.
MaterialSteel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size5/8"-11
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 4.5468
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)12.7
HS code7318155056
Country of OriginTW

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthThread FitYield StrengthTemp. RangeClassPrice
APPROVED VENDOR U20170.037.2400 Threaded Rod Galvanised 3/8-16x2 Feet | AA8RCE 19NN42 U20170.037.24003/8"-16Right Hand-Class 1A--58°F to +302°F-€9.59
APPROVED VENDOR U20170.037.9999 Threaded Rod Galvanised 3/8-16x12 Feet | AA8RCF 19NN43 U20170.037.99993/8"-16Right Hand-Class 1A--58°F to +302°F-€37.26
APPROVED VENDOR U20170.050.2400 Threaded Rod Galvanised 1/2-13x2 Feet | AA8RCG 19NN44 U20170.050.24001/2"-13Right Hand-Class 1A--58°F to +302°F-€15.27
APPROVED VENDOR U20170.050.9999 Threaded Rod Galvanised 1/2-13x12 Feet | AA8RCH 19NN45 U20170.050.99991/2"-13Right Hand-Class 1A--58°F to +302°F-€56.51
APPROVED VENDOR U20170.062.2400 Threaded Rod Galvanised 5/8-11x2 Feet | AA8RCJ 19NN46 U20170.062.24005/8"-11Right Hand-Class 1A--58°F to +302°F-€14.31
APPROVED VENDOR U20170.075.2400 Threaded Rod Galvanised 3/4-10x2 Feet | AA8RCL 19NN48 U20170.075.24003/4"-10Right Hand-Class 1A--58°F to +302°F-€21.37
APPROVED VENDOR U20170.075.9999 Threaded Rod Galvanised 3/4-10x12 Feet | AA8RCM 19NN49 U20170.075.99993/4"-10Right Hand-Class 1A--58°F to +302°F-€85.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20170.062.9999 Threaded Rod, 5/8 In - 11 Thread Size, Steel, 12 ft. Lg., Gr. A, Hot Dipped Galv
€117.94 /unit