Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2ZDL4 S Hook Stainless Steel 2 1/8l Opening 5/16 - Pack Of 10 | AC4EFM

APPROVED VENDOR U17381.000.0212 S Hook, SS, 1 In Wd., 5/16 In Hook Opening, 2 1/8 In Lg., Plain, 10 Pk

Item: AC4EFM Model: U17381.000.0212Cross Ref: 2ZDL4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemS Hook
FinishPlain
GradeGrade 18-8
Hook Eye Inside Height5/8"
Hook Eye Inside Width5/8"
Hook Opening5/16"
Length2 1/8"
MaterialStainless Steel
System Of MeasurementImperial
Width1"
Wire Dia.0.217"
Working Load Limit55 lbs.

Shipping Info:

Ship weight (kg) 0.2246
Ship height (cm)10.16
Ship length (cm)4.32
Ship width (cm)7.11
HS code7326908588
Country of OriginCN

Product Variants

ProductModelWorking Load LimitHook Eye Inside HeightHook Eye Inside WidthWire Dia.GradeHeightEye Inside Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 2ZDK9 S Hook Stainless Steel 3/4 L Opening 3/32 - Pack Of 25 | AC4EFH U17381.000.00757200 lbs.1/4"1/4"0.079"Grade 18-8--Stainless Steel25€7.83
APPROVED VENDOR 2ZDL1 S Hook Stainless Steel 1 L Opening 13/64 - Pack Of 25 | AC4EFJ U17381.000.010016 lbs.5/16"11/32"0.104"Grade 18-8--Stainless Steel25€12.69
APPROVED VENDOR 2ZDL2 S Hook Stainless Steel 1-1/2l Opening 17/64 - Pack Of 25 | AC4EFK U17381.000.015026600 lbs.7/16"7/16"0.146"Grade 18-8--Stainless Steel25€23.05
APPROVED VENDOR 2ZDL3 S Hook Stainless Steel 1 3/4l Opening 5/16 - Pack Of 10 | AC4EFL U17381.000.017540 lbs.1/2"1/2"3/16"Grade 18-8--Stainless Steel10€14.19
APPROVED VENDOR 2ZDL5 S Hook Stainless Steel 3 L Opening 7/16 - Pack Of 5 | AC4EFN U17381.000.0300130 lbs.7/8"57/64"0.315"Grade 18-8--Stainless Steel5€24.90
APPROVED VENDOR 2ZDL6 S Hook Stainless Steel 3 1/2 L Opening 1/2 - Pack Of 5 | AC4EFP U17381.000.0350160 lbs.1"1"0.373"Grade 18-8--Stainless Steel5€35.76
APPROVED VENDOR 5LAC9 S Hook Closed Eye 316 Stainless Steel 1 3/4 Inch Length | AE4JUM 5LAC9225 lbs.1/4"5/16"-Grade 3163/16"1/4"Stainless Steel1€11.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17381.000.0212 S Hook, SS, 1 In Wd., 5/16 In Hook Opening, 2 1/8 In Lg., Plain, 10 Pk
€29.42 /pack