Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2ZDK4 S Hook Steel 1-1/2 L Opening 15/64 - Pack Of 10 | AC4EFC

APPROVED VENDOR U17380.000.0150 S Hook, Steel, 23/32 In Wd., 15/64 In Hook Opening, 1 1/2 In Lg., Zn Plated, 10 Pk

Item: AC4EFC Model: U17380.000.0150Cross Ref: 2ZDK4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemS Hook
FinishZinc Plated
Hook Eye Inside Height7/16"
Hook Eye Inside Width7/16"
Hook Opening15/64"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Width23/32"
Wire Dia.0.146"
Working Load Limit26600 lbs.
Eye TypeOpen
Hook Tail Inside Width1/4"
Overall Length1 1/2"
Overall Width23/32"
Product TypeS Hook
Weight Capacity26 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.91
Ship length (cm)6.86
Ship width (cm)3.81
HS code7326908588
Country of OriginCN

Product Variants

ProductModelWorking Load LimitHook Eye Inside HeightHook Eye Inside WidthWire Dia.MaterialFinishPkg. Qty.Price
APPROVED VENDOR 2ZDK2 S Hook Steel 3/4 L Opening 1/8 - Pack Of 50 | AC4EFA U17380.000.00757200 lbs.1/4"7/32"0.079"SteelZinc Plated50€5.36
APPROVED VENDOR 2ZDK3 S Hook Steel 1 L Opening 5/32 - Pack Of 50 | AC4EFB U17380.000.010016 lbs.5/16"5/16"0.104"SteelZinc Plated50€6.25
APPROVED VENDOR 2ZDK5 S Hook Steel 1 3/4 L Opening 9/32 - Pack Of 10 | AC4EFD U17380.000.017540 lbs.1/2"1/2"3/16"SteelZinc Plated10€2.95
APPROVED VENDOR 2ZDK6 S Hook Steel 2-1/8 L Opening 19/64 - Pack Of 10 | AC4EFE U17380.000.021255 lbs.5/8"5/8"0.217"SteelZinc Plated10€4.82
APPROVED VENDOR 2ZDK7 S Hook Steel 3 L Opening 7/16 - Pack Of 10 | AC4EFF U17380.000.0300130 lbs.7/8"15/32"0.315"SteelZinc Plated10€9.01
APPROVED VENDOR 2ZDK8 S Hook Steel 3-1/2l Opening1/2 - Pack Of 10 | AC4EFG U17380.000.0350160 lbs.1"1"0.373"SteelZinc Plated10€16.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17380.000.0150 S Hook, Steel, 23/32 In Wd., 15/64 In Hook Opening, 1 1/2 In Lg., Zn Plated, 10 Pk
€1.69 /pack