Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U17277.050.0300 U Bolt 304 Stainless Steel 1/2-13 Pipe 3 In | AE7LMW 5ZA96

APPROVED VENDOR U17277.050.0300 U Bolt, 1/2 In - 13 Thread Size, Std, 5 3/4 In Inside Lg.

Item: AE7LMW Model: U17277.050.0300Cross Ref: 5ZA96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
ClassNot Applicable
FinishPlain
For Pipe Size3"
Grade304
Inside Length5 3/4"
Inside Width3 9/16"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width4 1/16"
Inside Height5 3/4"
Inside Width/diameter3 9/16"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.3596
Ship height (cm)2.29
Ship length (cm)15.75
Ship width (cm)12.45
HS code7318152095
Country of OriginCN

Product Details:

    • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPrice
APPROVED VENDOR U17567.050.0250 U Bolt 304 Stainless Steel 1/2-13 Pipe 2 1/2 In | AE7KKX 5YU93 U17567.050.02503"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€17.88
APPROVED VENDOR U17567.050.0300 U Bolt 304 Stainless Steel 1/2-13 Pipe 3 In | AE7KKY 5YU94 U17567.050.03003 1/2"3"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€19.40
APPROVED VENDOR U17567.050.0350 U Bolt 304 Stainless Steel 1/2-13 Pipe 3 1/2 In | AE7KKZ 5YU95 U17567.050.03504"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€21.56
APPROVED VENDOR U17567.050.0400 U Bolt 304 Stainless Steel 1/2-13 Pipe 4 In | AE7KLA 5YU96 U17567.050.04004 1/2"4"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€23.29
APPROVED VENDOR U17567.050.0500 U Bolt 304 Stainless Steel 1/2-13 Pipe 5 In | AE7KLB 5YU97 U17567.050.05005 5/8"5"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€25.95
APPROVED VENDOR U17567.050.0600 U Bolt 304 Stainless Steel 1/2-13 Pipe 6 In | AE7KLC 5YU98 U17567.050.06006 3/4"6"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€35.54
APPROVED VENDOR U17567.050.0800 U Bolt 304 Stainless Steel 1/2-13 Pipe 8 In | AE7KLD 5YU99 U17567.050.08008 3/4"8"CoarseNot Applicable1/2"-13Standard U BoltStainless SteelPlain€39.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17277.050.0300 U Bolt, 1/2 In - 13 Thread Size, Std, 5 3/4 In Inside Lg.
€38.41 /unit