Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z490 Eye Bolt Without Shoulder 1/2-13 | AC6QRD

APPROVED VENDOR U16182.050.0300 Eye Bolt, 1/2 In - 13 Thread Size, Steel, 6 9/32 In Lg. From Ream Center, 1/2 In Eye Thk.

Item: AC6QRD Model: U16182.050.0300Cross Ref: 35Z490
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye Inside Dia.1.187"
Eye Outside Dia.2 1/16"
Eye Thickness1/2"
FinishZinc Plated
Length5"
Length From Ream Center6 9/32"
MaterialSteel
Overall Length5 3/8"
Shank Length3"
Shank TypeExternal Threaded
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length5 3/8"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeRod End Blank
Working Load Limit2400 lbs.
Eye Inside Diameter1 3/16"
Eye Outside Diameter2 1/16"
Hole Center-to-end Length6 9/32"
Made In North AmericaNo
Shank Diameter1/2"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.03
Ship length (cm)12.45
Ship width (cm)5.33
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessOverall LengthShank LengthWorking Load LimitPrice
APPROVED VENDOR 35Z451 Eye Bolt Without Shoulder 1/4-20 | AC6QPL U16182.025.01001/4"-201 3/16"2 27/32"2 3/8"1/4"2 3/8"1"500 lbs.€2.11
APPROVED VENDOR 35Z481 Eye Bolt Without Shoulder 3/8-16 | AC6QQU U16182.037.02503/8"-161 11/16"5 3/32"4 7/16"3/8"4 7/16"2 1/2"1300 lbs.€7.38
APPROVED VENDOR 35Z483 Eye Bolt Without Shoulder 5/8-11 | AC6QQW U16182.062.03005/8"-112 1/2"6 7/8"5 13/16"5/8"5 13/16"3"4000 lbs.€27.83
APPROVED VENDOR 35Z491 Eye Bolt Without Shoulder 1/2-13 | AC6QRE U16182.050.01501/2"-132 1/16"4 23/32"3 7/8"1/2"3 7/8"1 1/2"2400 lbs.€5.76
APPROVED VENDOR 35Z513 Eye Bolt Without Shoulder 1/2-13 | AC6QTC U16182.050.02501/2"-132 1/16"5 23/32"4 7/8"1/2"4 7/8"2 1/2"2400 lbs.€8.73
APPROVED VENDOR 35Z527 Eye Bolt Without Shoulder 3/8-16 | AC6QTT U16182.037.03003/8"-161 11/16"5 19/32"4 15/16"3/8"4 15/16"3"1300 lbs.€6.19
APPROVED VENDOR 35Z562 Eye Bolt Without Shoulder 3/4-10 | AC6QVF U16182.075.03003/4"-102 13/16"7 9/32"6 1/16"3/4"6 1/16"3"5000 lbs.€23.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U16182.050.0300 Eye Bolt, 1/2 In - 13 Thread Size, Steel, 6 9/32 In Lg. From Ream Center, 1/2 In Eye Thk.
€13.71 /unit