Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z467 Eye Bolt Without Shoulder 1/2-13 | AC6QQD

APPROVED VENDOR U16181.050.1200 Eye Bolt, 1/2 In - 13 Thread Size, Steel, 15 In Lg. From Ream Center, 4 In Thread Lg.

Item: AC6QQD Model: U16181.050.1200Cross Ref: 35Z467
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye Inside Dia.1"
Eye Outside Dia.2"
Eye Thickness1/2"
FinishHot Dip Galvanized
Length14"
Length From Ream Center15"
MaterialSteel
Overall Length14"
Shank Length12"
Shank TypeExternal Threaded
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
TypeRod End Blank
Working Load Limit2200 lbs.
Eye Inside Diameter1"
Eye Outside Diameter2"
Hole Center-to-end Length15"
Made In North AmericaNo
Shank Diameter1/2"

Shipping Info:

Ship weight (kg) 0.3442
Ship height (cm)1.52
Ship length (cm)31.75
Ship width (cm)5.33
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessOverall LengthShank LengthWorking Load LimitPrice
APPROVED VENDOR 35Z440 Eye Bolt Without Shoulder 3/8-16 | AC6QNZ U16181.037.02503/8"-161 1/2"4 3/4"1 1/2"3/8"4"2 1/2"1200 lbs.€10.33
APPROVED VENDOR 35Z442 Eye Bolt Without Shoulder 3/8-16 | AC6QPB U16181.037.04503/8"-161 1/2"6 3/4"3"3/8"6"4 1/2"1200 lbs.€11.19
APPROVED VENDOR 35Z457 Eye Bolt Without Shoulder 1/4-20 | AC6QPT U16181.025.02001/4"-201"3 1/2"1 1/2"1/4"3"2"500 lbs.€8.03
APPROVED VENDOR 35Z459 Eye Bolt Without Shoulder 1/4-20 | AC6QPV U16181.025.04001/4"-201"5 1/2"2"1/4"5"4"500 lbs.€8.49
APPROVED VENDOR 35Z461 Eye Bolt Without Shoulder 1/2-13 | AC6QPX U16181.050.06001/2"-132"9"3"1/2"8"6"2200 lbs.€13.30
APPROVED VENDOR 35Z463 Eye Bolt Without Shoulder 1/2-13 | AC6QPZ U16181.050.04501/2"-132"7 1/2"3"1/2"6 1/2"4 1/2"2200 lbs.€12.68
APPROVED VENDOR 35Z464 Eye Bolt Without Shoulder 1/2-13 | AC6QQA U16181.050.03251/2"-132"5 1/2"2"1/2"4 1/2"3 1/4"2200 lbs.€9.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U16181.050.1200 Eye Bolt, 1/2 In - 13 Thread Size, Steel, 15 In Lg. From Ream Center, 4 In Thread Lg.
€33.65 /unit