Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z504 Eye Bolt Without Shoulder 5/8-11 | AC6QRT

APPROVED VENDOR U16180.062.0175 Eye Bolt, 5/8 In - 11 Thread Size, Steel, 5 5/8 In Lg. From Ream Center, 1 3/4 In Thread Lg.

Item: AC6QRT Model: U16180.062.0175Cross Ref: 35Z504
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
ClassClass 4.6
Eye Inside Dia.1 3/8"
Eye Outside Dia.2 1/2"
Eye Thickness5/8"
FinishBlack Oxide
Length4.19"
Length From Ream Center5 5/8"
MaterialSteel
Overall Length4 9/16"
Shank Length1 3/4"
Shank TypeExternal Threaded
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeRod End Blank
Working Load Limit4000 lbs.
Eye Inside Diameter1 3/8"
Eye Outside Diameter2 1/2"
Hole Center-to-end Length5 5/8"
Made In North AmericaNo
Material Grade/classClass 4.6
Shank Diameter5/8"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.76
Ship length (cm)11.43
Ship width (cm)6.6
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessGradeClassShoulder StylePkg. Qty.Price
APPROVED VENDOR Z0040 Eye Bolt Internal Thread 1/4-20 Steel | AB9JTH 2DLT6 Z00401/4"-201/2"2"3/4"9/32"--Round Shoulder1€29.82
APPROVED VENDOR Z0041 Eye Bolt Internal Thread 3/8-16 Steel | AB9JTJ 2DLT7 Z00413/8"-163/4"3"1"7/16"--Round Shoulder1€38.16
APPROVED VENDOR Z0042 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTK 2DLT8 Z00421/2"-131"3 3/4"1"9/16"--Round Shoulder1€46.99
APPROVED VENDOR Z0043 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTL 2DLT9 Z00431/2"-131"4"1"9/16"--Round Shoulder1€41.99
APPROVED VENDOR Z0044 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTM 2DLU1 Z00445/8"-111 1/4"4 1/2"1"11/16"--Round Shoulder1€69.28
APPROVED VENDOR Z0046 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTN 2DLU2 Z00465/8"-111 1/4"6"1"11/16"--Round Shoulder1€85.14
APPROVED VENDOR Z0047 Eye Bolt Internal Thread 3/4-10 Steel | AB9JTP 2DLU3 Z00473/4"-101 1/2"4 1/2"1"13/16"--Round Shoulder1€95.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U16180.062.0175 Eye Bolt, 5/8 In - 11 Thread Size, Steel, 5 5/8 In Lg. From Ream Center, 1 3/4 In Thread Lg.
€15.89 /unit