Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 35Z499 Eye Bolt With Shoulder 1/2-13 | AC6QRN

APPROVED VENDOR U16010.050.0300 Eye Bolt, 1/2 In - 13 Thread Size, Machinery, 2400 lbs. Work Load Limit, Steel, 3 In Shank Lg.

Item: AC6QRN Model: U16010.050.0300Cross Ref: 35Z499
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.1.187"
Eye Outside Dia.2 1/16"
FinishZinc Plated
Length5 5/16"
MaterialSteel
Shank Dia.1/2"
Shank Length3"
Shoulder Dia.29/32"
Shoulder Length7/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit2400 lbs.
ApplicationLifting
Eye Inside Diameter1 3/16"
Eye Outside Diameter2 1/16"
Includes NutNut Not Included
Made In North AmericaNot Made in North America
Max Working Load2400 lbs.
Overall Length5 5/16"
Screw Size1/2"
Shank Diameter1/2"
Shoulder Diameter29/32"

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)1.78
Ship length (cm)11.18
Ship width (cm)5.84
HS code7318152095
Country of OriginCN

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitShank Dia.Shoulder Dia.Pkg. Qty.Price
APPROVED VENDOR 1ZU48 Eye Bolt Steel Zinc M6 x 1 x 49mm - Pack Of 3 | AB4QDV RB580060SP-003P2M6 x 113 mm20 mm13 mm36 mm70 lbs.6 mm20 mm3€23.35
APPROVED VENDOR 1ZU50 Eye Bolt Steel Zinc M8 x 1.25 x 49mm - Pack Of 3 | AB4QDX RB580080-003P2M8 x 1.2513 mm20 mm13 mm36 mm140 lbs.8 mm20 mm3€23.24
APPROVED VENDOR 1ZU52 Eye Bolt Steel Zinc M10 x 1.50 x 62mm - Pack Of 3 | AB4QDZ RB580100-003P2M10 x 1.517 mm25 mm17 mm45 mm230 lbs.10 mm25 mm3€29.93
APPROVED VENDOR 1ZU54 Eye Bolt Steel M12 x 1.75 x 74.5mm - Pack Of 2 | AB4QEB RB580120-002P2M12 x 1.7520.5 mm30 mm20.5 mm54 mm339 lbs.12 mm30 mm2€29.11
APPROVED VENDOR 1ZU56 Eye Bolt Steel Zinc M16 x 2 x 90mm - Pack Of 2 | AB4QED RB580160-002P2M16 x 227 mm35 mm27 mm63 mm698 lbs.16 mm35 mm2€38.02
APPROVED VENDOR 1ZU58 Eye Bolt Lift With Shoulder M20 x 2.50 x 102mm | AB4QEF RB580200-001P2M20 x 2.530 mm40 mm30 mm72 mm1197 lbs.20 mm40 mm1€23.22
APPROVED VENDOR 1ZU60 Eye Bolt Lift With Shoulder M24 x 3 x 126mm | AB4QEH RB580240-001P2M24 x 336 mm50 mm36 mm90 mm1796 lbs.24 mm50 mm1€47.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U16010.050.0300 Eye Bolt, 1/2 In - 13 Thread Size, Machinery, 2400 lbs. Work Load Limit, Steel, 3 In Shank Lg.
€16.13 /unit