Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12950.025.0002 Hex Locknet Conical Top Lock 1/4-28 - Pack Of 100 | AB8NYW 26LH27

APPROVED VENDOR U12950.025.0002 Hex Locknut, 1/4 In - 28 Thread Size, Top Lock Distorted Thread, 7/16 In Hex Wd., Gr. C, 100 Pk

Item: AB8NYW Model: U12950.025.0002Cross Ref: 26LH27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade C
Hex Width7/16"
MaterialSteel
Nut Height9/32"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size1/4"-28
Thread TypeFine
TypeConical Top Lock
ColorSilver
Hex Height9/32"
Hex TypeStandard Hex Top Lock
Insert MaterialSteel
Lock TypeTop Lock Distorted Thread
Made In North AmericaNo
Material Grade/classGrade C
Material Quality StandardsIFI-100, 107
Reach CompliantYes
RemovableNo
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRC 24/32
Tensile Strength150000 psi
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.3074
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12910.025.0001 Hex Locknet Conical Top Lock 1/4-20 - Pack Of 100 | AB8NYC 26LH05 U12910.025.00011/4"-207/16"9/32"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel100€8.26
APPROVED VENDOR U12910.031.0001 Hex Locknut Conical Top Lock 5/16-18 - Pack Of 100 | AB8NYD 26LH06 U12910.031.00015/16"-181/2"21/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel100€8.02
APPROVED VENDOR U12910.037.0001 Hex Locknut Conical Top Lock 3/8-16 - Pack Of 50 | AB8NYE 26LH07 U12910.037.00013/8"-169/16"13/32"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel50€8.55
APPROVED VENDOR U12910.043.0001 Hex Locknet Conical Top Lock 7/16-14 - Pack Of 25 | AB8NYF 26LH08 U12910.043.00017/16"-1411/16"15/32"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel25€7.35
APPROVED VENDOR U12910.050.0001 Hex Locknut Conical Top Lock 1/2-13 - Pack Of 25 | AB8NYG 26LH09 U12910.050.00011/2"-133/4"37/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel25€7.52
APPROVED VENDOR U12910.062.0001 Hex Locknut Conical Top Lock 5/8-11 - Pack Of 10 | AB8NYH 26LH11 U12910.062.00015/8"-1115/16"47/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel10€5.86
APPROVED VENDOR U12910.075.0001 Hex Locknut Conical Top Lock 3/4-10 - Pack Of 10 | AB8NYJ 26LH12 U12910.075.00013/4"-101 1/8"53/64"--58°F to +302°FTop Lock Distorted ThreadConical Top LockSteel10€9.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12950.025.0002 Hex Locknut, 1/4 In - 28 Thread Size, Top Lock Distorted Thread, 7/16 In Hex Wd., Gr. C, 100 Pk
€14.40 /unit