Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12601.031.0001 Hex Locknut Carbon Steel 5/16-18 - Pack Of 100 | AB8UDQ 29DM57

APPROVED VENDOR U12601.031.0001 Hex Locknut, 5/16 In - 18 Thread Size, Nylon Insert, 9/16 In Hex Wd., Heavy Hex, Gr. 2, 100 Pk

Item: AB8UDQ Model: U12601.031.0001Cross Ref: 29DM57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B68-C32
Hex Width9/16"
MaterialSteel
Nut Height23/64"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
TypeHeavy Hex
ColorSilver
Hex Height23/64"
Hex TypeHeavy Hex
Insert MaterialNylon
Lock TypeNylon Insert
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsASME B18.18.6
Reach CompliantYes
RemovableNo
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRC 28 max.
Tensile Strength90000 psi
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.9724
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR U12601.075.0001 Locknut Heavy Nylon Insert Steel 3/4-10 - Pack Of 10 | AB6YQJ 22RV39 U12601.075.00013/4"-101 1/4"0.888"-Nylon InsertHeavy HexSteelGrade 210€14.39
APPROVED VENDOR U12601.125.0001 Locknut Heavy Nylon Insert Steel 1-1/4-7 - Pack Of 5 | AB6YQK 22RV40 U12601.125.00011 1/4"-72"1.428"-Nylon InsertHeavy HexSteelGrade 25€52.57
APPROVED VENDOR U12601.150.0001 Locknut Heavy Nylon Insert Steel 1-1/2-6 - Pack Of 5 | AB6YQL 22RV41 U12601.150.00011 1/2"-62 3/8"1.667"-Nylon InsertHeavy HexSteelGrade 25€77.48
APPROVED VENDOR U12705.087.0001 Locknut Heavy Nylon Insert Steel 7/8-9 - Pack Of 5 | AB6YQV 22RV49 U12705.087.00017/8"-91 7/16"1"-Nylon InsertHeavy HexSteelGrade 25€24.99
APPROVED VENDOR U12705.125.0001 Locknut Heavy Nylon Insert Steel 1-1/4-7 - Pack Of 5 | AB6YQW 22RV50 U12705.125.00011 1/4"-72"1.428"-Nylon InsertHeavy HexSteelGrade 25€88.26
APPROVED VENDOR U12705.150.0001 Locknut Heavy Nylon Insert Steel 1-1/2-6 - Pack Of 5 | AB6YQX 22RV51 U12705.150.00011 1/2"-62 3/8"1.667"-Nylon InsertHeavy HexSteelGrade 25€124.71
APPROVED VENDOR U12601.025.0001 Hex Locknut Carbon Steel 1/4-20 - Pack Of 100 | AB8UDP 29DM56 U12601.025.00011/4"-201/2"0.238"Rockwell B68-C32Nylon InsertHeavy HexSteelGrade 2100€12.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12601.031.0001 Hex Locknut, 5/16 In - 18 Thread Size, Nylon Insert, 9/16 In Hex Wd., Heavy Hex, Gr. 2, 100 Pk
€27.00 /unit