Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12411.125.0001 Locknut Nylon Insert Steel 1-1/4-7 - Pack Of 5 | AB6YRZ 22RV78

APPROVED VENDOR U12411.125.0001 Hex Locknut, 1 1/4 In - 7 Thread Size, Nylon Insert, 1 7/8 In Hex Wd., Std Hex, 5 Pk

Item: AB6YRZ Model: U12411.125.0001Cross Ref: 22RV78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
Hex Width1 7/8"
MaterialSteel
Nut Height1.428"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/4"-7
Thread TypeCoarse
TypeStandard Hex
Hex Height1 27/64"
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 1.2798
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12411.056.0001 Locknut Nylon Grade 8 Plain 9/16-12 - Pack Of 25 | AA4JUH 12P629 U12411.056.00019/16"-127/8"41/64"Rockwell C24-C32-0°F to +250°FNylon InsertStandard HexSteel25€35.58
APPROVED VENDOR U12421.056.0002 Locknut Nylon Grade 8 Plain 9/16-18 - Pack Of 25 | AA4JUJ 12P630 U12421.056.00029/16"-187/8"41/64"Rockwell C24-C32-0°F to +250°FNylon InsertStandard HexSteel25€37.40
APPROVED VENDOR U12411.100.0001 Locknut Nylon Grade 8 Plain 1-8 - Pack Of 5 | AA4JUL 12P635 U12411.100.00011"-81 7/16"1 3/64"Rockwell C26-C34-0°F to +250°FNylon InsertStandard HexSteel5€7.99
APPROVED VENDOR U12421.101.0002 Locknut Nylon Grade 8 Plain 1-14 - Pack Of 5 | AA4JUM 12P636 U12421.101.00021"-141 7/16"1 3/64"Rockwell C26-C34-0°F to +250°FNylon InsertStandard HexSteel5€20.39
APPROVED VENDOR U12411.043.0001 Locknut Nylon Insert Steel 7/16-14 - Pack Of 25 | AB6YRW 22RV75 U12411.043.00017/16"-145/8"3/4"--Nylon InsertStandard HexSteel25€3.52
APPROVED VENDOR U12411.050.0001 Locknut Nylon Insert Steel 1/2-13 - Pack Of 25 | AB6YRX 22RV76 U12411.050.00011/2"-133/4"3/5"--Nylon InsertStandard HexSteel25€5.36
APPROVED VENDOR U12411.112.0001 Locknut Nylon Insert Steel 1-1/8-7 - Pack Of 5 | AB6YRY 22RV77 U12411.112.00011 1/8"-71 11/16"1 9/32"--Nylon InsertStandard HexSteel5€42.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12411.125.0001 Hex Locknut, 1 1/4 In - 7 Thread Size, Nylon Insert, 1 7/8 In Hex Wd., Std Hex, 5 Pk
€66.27 /unit