Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12381.112.0002 Locknut Thin Nylon Insert 1-1/8-12 - Pack Of 5 | AB6YVG 22RW32

APPROVED VENDOR U12381.112.0002 Hex Locknut, 1 1/8 In - 12 Thread Size, Nylon Insert, 1 5/8 In Hex Wd., Jam Hex, Gr. 8, 5 Pk

Item: AB6YVG Model: U12381.112.0002Cross Ref: 22RW32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade 8
Hex Width1 5/8"
MaterialSteel
Nut Height1 9/32"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/8"-12
Thread TypeFine
TypeJam Hex
Hex Height1 9/32"
Hex TypeJam Hex
Lock TypeNylon Insert
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 0.4266
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradeClassPkg. Qty.Price
APPROVED VENDOR U12381.025.0002 Locknut Thin Nylon Insert 1/4-28 - Pack Of 100 | AB6YUZ 22RW25 U12381.025.00021/4"-287/16"1/4"Nylon InsertJam HexSteelGrade 8Not Applicable100€109.99
APPROVED VENDOR U12381.031.0002 Locknut Thin Nylon Insert 5/16-24 - Pack Of 100 | AB6YVA 22RW26 U12381.031.00025/16"-241/2"23/64"Nylon InsertJam HexSteelGrade 8Not Applicable100€320.07
APPROVED VENDOR U12381.050.0002 Locknut Thin Nylon Insert 1/2-20 - Pack Of 25 | AB6YVB 22RW27 U12381.050.00021/2"-203/4"3/5"Nylon InsertJam HexSteelGrade 8Not Applicable25€60.26
APPROVED VENDOR U12381.062.0002 Locknut Thin Nylon Insert 5/8-18 - Pack Of 10 | AB6YVC 22RW28 U12381.062.00025/8"-1815/16"3/4"Nylon InsertJam HexSteelGrade 8Not Applicable10€41.49
APPROVED VENDOR U12381.075.0002 Locknut Thin Nylon Insert 3/4-16 - Pack Of 10 | AB6YVD 22RW29 U12381.075.00023/4"-161 1/16"0.888"Nylon InsertJam HexSteelGrade 8Not Applicable10€49.80
APPROVED VENDOR U12381.087.0002 Locknut Thin Nylon Insert Steel 7/8-14 - Pack Of 5 | AB6YVE 22RW30 U12381.087.00027/8"-141 1/4"1"Nylon InsertJam HexSteelGrade 8Not Applicable5€53.72
APPROVED VENDOR U12381.101.0002 Locknut Thin Nylon Insert Steel 1-14 - PK5 | AB6YVF 22RW31 U12381.101.00021"-141.437"1 1/8"Nylon InsertJam HexSteelGrade 8Not Applicable5€46.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12381.112.0002 Hex Locknut, 1 1/8 In - 12 Thread Size, Nylon Insert, 1 5/8 In Hex Wd., Jam Hex, Gr. 8, 5 Pk
€99.43 /pack