Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12353.075.0002 Locknut Nylon Insert Steel 3/4-16 - Pack Of 10 | AB6YRV 22RV74

APPROVED VENDOR U12353.075.0002 Hex Locknut, 3/4 In - 16 Thread Size, Nylon Insert, 1 1/8 In Hex Wd., Std Hex, Gr. 5, 10 Pk

Item: AB6YRV Model: U12353.075.0002Cross Ref: 22RV74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
Hex Width1 1/8"
MaterialSteel
Nut Height0.888"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-16
Thread TypeCoarse
TypeStandard Hex
Hex Height57/64"
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 5

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessClassNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR 12P623 Locknut Nylon Grade 5 Zinc 3/4-10 - Pack Of 20 | AA4JUE 12P6233/4"-101 1/16"7/8"Rockwell 32-Nylon InsertStandard HexSteel20€8.66
APPROVED VENDOR U12348.043.0001 Locknut Nylon Insert Steel 7/16-14 - Pack Of 25 | AB6YRP 22RV69 U12348.043.00017/16"-1411/16"3/4"-Not ApplicableNylon InsertStandard HexSteel25€4.53
APPROVED VENDOR U12348.050.0001 Locknut Nylon Insert Steel 1/2-13 - Pack Of 25 | AB6YRQ 22RV70 U12348.050.00011/2"-133/4"3/5"-Not ApplicableNylon InsertStandard HexSteel25€4.78
APPROVED VENDOR U12348.075.0001 Locknut Nylon Insert Steel 3/4-10 - Pack Of 10 | AB6YRR 22RV71 U12348.075.00013/4"-101 1/8"0.888"-Not ApplicableNylon InsertStandard HexSteel10€8.87
APPROVED VENDOR U12353.043.0002 Locknut Nylon Insert Steel 7/16-20 - Pack Of 25 | AB6YRT 22RV72 U12353.043.00027/16"-2011/16"3/4"-Not ApplicableNylon InsertStandard HexSteel25€6.68
APPROVED VENDOR U12353.050.0002 Locknut Nylon Insert Steel 1/2-20 - Pack Of 25 | AB6YRU 22RV73 U12353.050.00021/2"-203/4"3/5"-Not ApplicableNylon InsertStandard HexSteel25€12.63
APPROVED VENDOR U12348.087.0001 Hex Locknut Carbon Steel 7/8-9 - Pack Of 5 | AB8UDD 29DM37 U12348.087.00017/8"-91 5/16"0.999"-Not ApplicableNylon InsertStandard HexSteel5€5.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12353.075.0002 Hex Locknut, 3/4 In - 16 Thread Size, Nylon Insert, 1 1/8 In Hex Wd., Std Hex, Gr. 5, 10 Pk
€9.85 /unit