Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12120.087.0001 Deformed Thread Locknut Carbon Steel 7/8-9 Pk5 | AB8UDA 29DM31

APPROVED VENDOR U12120.087.0001 Deformed Thread Locknut, 7/8 In - 9 Thread Size, Top Lock Distorted Thread, 1 5/16 In Hex Wd., Gr. C, 5 Pk

Item: AB8UDA Model: U12120.087.0001Cross Ref: 29DM31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeformed Thread Locknut
ClassNot Applicable
FinishPhosphate
GradeGrade C
Hex Width1 5/16"
MaterialSteel
Nut Height0.922"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
TypeFlange Hex Top Lock
Washer Outside Dia.1.578"
Hex TypeFlange Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classGrade G

Shipping Info:

Ship weight (kg) 0.4666
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightWasher Outside Dia.Nut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR U12120.025.0001 Deformed Thread Locknut Carbon Steel 1/4-20 - Pack Of 100 | AB8UCY 29DM27 U12120.025.00011/4"-207/16"0.288"9/16"Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C100€28.63
APPROVED VENDOR U12120.043.0001 Deformed Thread Locknut Carbon Steel 7/16-14 - Pack Of 25 | AB8UCZ 29DM29 U12120.043.00017/16"-1411/16"0.463"15/16"Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C25€45.69
APPROVED VENDOR U12120.100.0001 Deform Thread Locknut Carbon St 1-8 Pk5 | AB8UDB 29DM32 U12120.100.00011"-81 1/2"1.018"-Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C5€103.95
APPROVED VENDOR U12120.037.0001 Locknut Deformed 3/8-16 - Pack Of 50 | AD6WQH 4CAL7 U12120.037.00013/8"-169/16"27/64"0.81"Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C50€24.94
APPROVED VENDOR U12120.050.0001 Locknut Deformed 1/2-13 - Pack Of 25 | AD6WQJ 4CAL8 U12120.050.00011/2"-133/4"27/64"1.07"Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C25€22.79
APPROVED VENDOR U12120.075.0001 Locknut Deformed 3/4-10 - Pack Of 10 | AD6WQK 4CAN1 U12120.075.00013/4"-101 1/8"53/64"1.585"Top Lock Distorted ThreadFlange Hex Top LockSteelGrade C10€17.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12120.087.0001 Deformed Thread Locknut, 7/8 In - 9 Thread Size, Top Lock Distorted Thread, 1 5/16 In Hex Wd., Gr. C, 5 Pk
€100.22 /unit