Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08450.050.0600 Hex Lag Screw Galvanised 1/2 x 6 L - Pack Of 25 | AB2DUB 1LE69

APPROVED VENDOR U08450.050.0600 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 6 In Lg., Hot Dipped Galv, Steel, 25 Pk

Item: AB2DUB Model: U08450.050.0600Cross Ref: 1LE69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screw
ClassNot Applicable
FinishHot Dip Galvanized
GradeGrade 2
Head Height0.344"
Head Width0.515"
Hex Size3/4"
Length6"
MaterialSteel
Min. Thread Length3 1/2"
Size1/2"
System Of MeasurementImperial
Thread Size1/2"-6
Thread StylePartially Threaded
DriveExternal Hex
Drive Size3/4"
Fastener Length6"
Head StyleHex
Minimum Thread Length3 1/2"
Thread Fit2A
TypeHex Head Lag Screw

Shipping Info:

Ship weight (kg) 3.2962
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)11.68
HS code7318110000
Country of OriginCN

Product Variants

ProductModelSizeThread StyleHead HeightHead WidthMin. Thread LengthClassTip TypePkg. Qty.Price
APPROVED VENDOR U08450.025.0100 Hex Lag Screw Galvanised 1/4 x 1 Length - PK100 | AB2DRL 1LE32 U08450.025.01001/4"Partially Threaded0.172"0.26"-Not Applicable-100€5.92
APPROVED VENDOR U08450.025.0125 Hex Lag Screw 1/4 x 1 1/4 L - Pack Of 100 | AB2DRM 1LE33 U08450.025.01251/4"Partially Threaded0.172"0.26"-Not Applicable-100€22.51
APPROVED VENDOR U08450.025.0150 Hex Lag Screw 1/4 x 1 1/2 L - Pack Of 100 | AB2DRN 1LE34 U08450.025.01501/4"Partially Threaded0.172"0.26"-Not Applicable-100€30.21
APPROVED VENDOR U08450.025.0200 Hex Lag Screw Galvanised 1/4 x 2 L - Pack Of 100 | AB2DRP 1LE35 U08450.025.02001/4"Partially Threaded0.172"0.26"1 1/2"Not Applicable-100€18.50
APPROVED VENDOR U08450.025.0250 Hex Lag Screw 1/4 x 2 1/2 L - Pack Of 100 | AB2DRQ 1LE36 U08450.025.02501/4"Partially Threaded0.172"0.26"-Not Applicable-100€45.72
APPROVED VENDOR U08450.025.0300 Hex Lag Screw Galvanised 1/4 x 3 Length - PK100 | AB2DRR 1LE37 U08450.025.03001/4"Partially Threaded0.172"0.26"2"Not Applicable-100€22.10
APPROVED VENDOR U08450.025.0350 Hex Lag Screw 1/4 x 3 1/2 Length - PK100 | AB2DRT 1LE38 U08450.025.03501/4"Partially Threaded0.172"0.26"2 1/4"Not Applicable-100€17.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08450.050.0600 Hex Head Lag Screw, 1/2 In - 6 Thread Size, 1/2 In Size, 6 In Lg., Hot Dipped Galv, Steel, 25 Pk
€55.41 /unit