Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08320.037.0175 Carriage Bolt 3/8-16 x 1 3/4 L - Pack Of 100 | AB9LCV 2DU53

APPROVED VENDOR U08320.037.0175 Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 1 3/4 In Lg., Zn Plated, Gr. 5, Coarse, 100 Pk

Item: AB9LCV Model: U08320.037.0175Cross Ref: 2DU53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
Head Dia.13/16"
Head Height13/64"
Head StyleRound Spacer
Length1 3/4"
MaterialSteel
Neck TypeSquare
Neck Width3/8"
Square Height13/64"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length1 3/4"
Head Width13/16"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1"
Neck Height13/64"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 2.8372
Ship height (cm)9.4
Ship length (cm)17.53
Ship width (cm)11.94
HS code7318152055
Country of OriginTW

Product Variants

ProductModelThread StyleHead Dia.Thread LengthHead StyleNeck WidthSquare HeightTensile StrengthPkg. Qty.Price
APPROVED VENDOR U08320.037.0075 Carriage Bolt 3/8-16 x 3/4 L - Pack Of 100 | AB9LCQ 2DU49 U08320.037.0075Fully Threaded13/16"3/4"Round Spacer3/8"13/64"120000 psi100€28.13
APPROVED VENDOR U08320.037.0100 Carriage Bolt Zinc 3/8-16 x 1l - Pack Of 100 | AB9LCR 2DU50 U08320.037.0100Fully Threaded13/16"1"Round Spacer3/8"13/64"120000 psi100€22.06
APPROVED VENDOR U08320.037.0125 Carriage Bolt 3/8-16 x 1 1/4 L - Pack Of 100 | AB9LCT 2DU51 U08320.037.0125Partially Threaded13/16"1"Round Spacer3/8"13/64"120000 psi100€34.43
APPROVED VENDOR U08320.037.0150 Carriage Bolt 3/8-16 x 1 1/2 L - Pack Of 100 | AB9LCU 2DU52 U08320.037.0150Partially Threaded13/16"1"Round Spacer3/8"13/64"120000 psi100€27.09
APPROVED VENDOR U08320.037.0225 Carriage Bolt 3/8-16 x 2 1/4 L - Pack Of 50 | AB9LCW 2DU55 U08320.037.0225Partially Threaded13/16"1"Round Spacer3/8"13/64"120000 psi50€17.45
APPROVED VENDOR U08320.037.0250 Carriage Bolt 3/8-16 x 2 1/2 L - Pack Of 50 | AB9LCX 2DU56 U08320.037.0250Partially Threaded13/16"1"Round Spacer3/8"13/64"120000 psi50€17.37
GRAINGER U08320.037.0500 Carriage Bolt 3/8-16 x 5 inch Pk10 | AG2FHU 31JA53 U08320.037.0500Partially Threaded25/32"1"Round Spacer3/8"13/64"-10€5.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08320.037.0175 Carriage Bolt, 3/8 In - 16 Thread Size, Steel, 1 3/4 In Lg., Zn Plated, Gr. 5, Coarse, 100 Pk
€49.49 /pack