Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08307.050.0350 Carriage Bolt 1/2-13 x 3 1/2 L - Pack Of 25 | AB2GPC 1LY25

APPROVED VENDOR U08307.050.0350 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Gr. 2, 25 Pk

Item: AB2GPC Model: U08307.050.0350Cross Ref: 1LY25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishHot Dip Galvanized
GradeGrade 2
Head Dia.1.032"
Head Height17/64"
Head StyleRound Spacer
Length3 1/2"
MaterialSteel
Neck TypeSquare
Neck Width1/2"
Square Height1/4"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length1 1/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.2622
Ship height (cm)8.64
Ship length (cm)12.45
Ship width (cm)11.18
HS code7318152055
Country of OriginCN

Product Variants

ProductModelThread StyleNeck WidthHead Dia.Square HeightHead StyleThread LengthTensile StrengthPkg. Qty.Price
APPROVED VENDOR U08307.050.0150 Carriage Bolt 1/2-13 x 1 1/2 L - Pack Of 50 | AB2GPB 1LY21 U08307.050.0150Partially Threaded1/2"1.032"1/4"Round Spacer1 1/4"74000 psi50€65.63
GRAINGER U08307.050.0200 Carriage Bolt Square Grade A 1/2-13 x 2 Inch Pk25 | AG2FHE 31JA30 U08307.050.0200Fully Threaded1/4"1 1/32"17/64"Round Spacer1 1/4"74000 psi25€9.64
GRAINGER U08307.050.0250 Carriage Bolt Grade A 1/2-13 x 2-1/2 Inch Pk25 | AG2FHF 31JA31 U08307.050.0250Partially Threaded1/2"1 1/32"17/64"Round Spacer1 1/4"74000 psi25€12.64
GRAINGER U08307.050.0300 Carriage Bolt Square Grade A 1/2-13 x 3 Inch Pk25 | AG2FHG 31JA32 U08307.050.0300Fully Threaded1/4"1 1/32"17/64"Round Spacer1 1/4"74000 psi25€14.43
GRAINGER U08307.050.0400 Carriage Bolt Square Grade A 1/2-13 x 4 Inch Pk10 | AG2FHH 31JA33 U08307.050.0400Fully Threaded1/4"1 1/32"17/64"Round Spacer1 1/4"74000 psi10€6.62
GRAINGER U08307.050.0500 Carriage Bolt Square Grade A 1/2-13 x 5 Inch Pk10 | AG2FHJ 31JA34 U08307.050.0500Partially Threaded1/2"1 1/32"17/64"Round Spacer1 1/4"74000 psi10€8.70
GRAINGER U08307.050.0600 Carriage Bolt Square Grade A 1/2-13 x 6 Inch Pk10 | AG2FHK 31JA35 U08307.050.0600Fully Threaded1/4"1 1/32"17/64"Round Spacer1 1/4"74000 psi10€9.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08307.050.0350 Carriage Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Gr. 2, 25 Pk
€23.18 /unit