Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08307.031.0500 Carriage Bolt Hot Dipped Galvanised 5/16-18 x 5 L - Pack Of 50 | AB2FRN 1LU92

APPROVED VENDOR U08307.031.0500 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 5 In Lg., Hot Dipped Galv, Gr. 2, 50 Pk

Item: AB2FRN Model: U08307.031.0500Cross Ref: 1LU92
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishHot Dip Galvanized
GradeGrade 2
Head Dia.0.688"
Head Height11/64"
Head StyleRound Spacer
Length5"
MaterialSteel
Neck TypeSquare
Neck Width5/16"
Square Height5/32"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length7/8"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.5
Fastener Length5"
Head Width45/64"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Neck Height11/64"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 2.1429
Ship height (cm)8.64
Ship length (cm)17.53
Ship width (cm)11.68
HS code7318152055
Country of OriginCN

Product Variants

ProductModelThread StyleHead Dia.Square HeightHead StyleNeck WidthThread LengthTensile StrengthPkg. Qty.Price
APPROVED VENDOR U08307.031.0100 Carriage Bolt 5/16-18 x 1 L - Pack Of 100 | AB2FRG 1LU84 U08307.031.0100Fully Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi100€13.07
APPROVED VENDOR U08307.031.0150 Carriage Bolt 5/16-18 x 1 1/2l - Pack Of 100 | AB2FRH 1LU85 U08307.031.0150Partially Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi100€21.95
APPROVED VENDOR U08307.031.0200 Carriage Bolt 5/16-18 x 2 L - Pack Of 100 | AB2FRJ 1LU86 U08307.031.0200Partially Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi100€41.92
APPROVED VENDOR U08307.031.0250 Carriage Bolt 5/16-18 x 2 1/2l - Pack Of 100 | AB2FRK 1LU87 U08307.031.0250Partially Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi100€51.27
APPROVED VENDOR U08307.031.0350 Carriage Bolt 5/16-18 x 3 1/2 L - Pack Of 50 | AB2FRL 1LU89 U08307.031.0350Partially Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi50€34.21
APPROVED VENDOR U08307.031.0400 Carriage Bolt Hot Dipped Galvanised 5/16-18 x 4 L - Pack Of 50 | AB2FRM 1LU90 U08307.031.0400Partially Threaded0.688"5/32"Round Spacer5/16"7/8"74000 psi50€19.35
GRAINGER U08307.031.0125 Carriage Bolt 5/16-18 1-1/4" Low Carbon Steel Galvanised Pk100 | AG2FGV 31JA21 U08307.031.0125Partially Threaded11/16"11/64"Round Spacer5/16"7/8"74000 psi100€52.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08307.031.0500 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 5 In Lg., Hot Dipped Galv, Gr. 2, 50 Pk
€19.50 /pack