Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08305.031.0550 Carriage Bolt 5/16-18 x 5 1/2 L - Pack Of 50 | AB2FQC 1LU22

APPROVED VENDOR U08305.031.0550 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 5 1/2 In Lg., Zn Plated, Gr. 2, Coarse, 50 Pk

Item: AB2FQC Model: U08305.031.0550Cross Ref: 1LU22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Dia.0.688"
Head Height11/64"
Head StyleRound Spacer
Length5 1/2"
MaterialSteel
Neck TypeSquare
Neck Width5/16"
Square Height5/32"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length5 1/2"
Head Width45/64"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Neck Height11/64"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)8.64
Ship length (cm)17.27
Ship width (cm)11.68
HS code7318152055
Country of OriginCN

Product Variants

ProductModelThread StyleHead Dia.Square HeightThread LengthHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR U08305.031.0075 Carriage Bolt 5/16-18 x 3/4 L - Pack Of 100 | AB2DVA 1LE98 U08305.031.0075Fully Threaded0.688"5/32"3/4"Round Spacer5/16"74000 psi100€8.36
APPROVED VENDOR U08305.031.0100 Carriage Bolt 5/16-18 x 1 L - Pack Of 100 | AB2DVB 1LE99 U08305.031.0100Fully Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€10.07
APPROVED VENDOR U08305.031.0125 Carriage Bolt 5/16-18 x 1 1/4l - Pack Of 100 | AB2FPR 1LU10 U08305.031.0125Fully Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€10.46
APPROVED VENDOR U08305.031.0150 Carriage Bolt 5/16-18 x 1 1/2l - Pack Of 100 | AB2FPT 1LU11 U08305.031.0150Fully Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€11.51
APPROVED VENDOR U08305.031.0175 Carriage Bolt 5/16-18 x 1 3/4l - Pack Of 100 | AB2FPU 1LU12 U08305.031.0175Partially Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€35.43
APPROVED VENDOR U08305.031.0200 Carriage Bolt 5/16-18 x 2 L - Pack Of 100 | AB2FPV 1LU13 U08305.031.0200Fully Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€12.75
APPROVED VENDOR U08305.031.0225 Carriage Bolt 5/16-18 x 2 1/4l - Pack Of 100 | AB2FPW 1LU14 U08305.031.0225Partially Threaded0.688"5/32"7/8"Round Spacer5/16"74000 psi100€50.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08305.031.0550 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 5 1/2 In Lg., Zn Plated, Gr. 2, Coarse, 50 Pk
€33.83 /pack