Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08280.037.0300 Hex Lag Screw Zinc 3/8 x 3 L - Pack Of 50 | AB2DBF 1LB95

APPROVED VENDOR U08280.037.0300 Hex Head Lag Screw, 3/8 In - 7 Thread Size, 3/8 In Size, 3 In Lg., Zn Plated, Gr. 2, Steel, 50 Pk

Item: AB2DBF Model: U08280.037.0300Cross Ref: 1LB95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Lag Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Height1/4"
Head Width0.388"
Hex Size9/16"
Length3"
MaterialSteel
Min. Thread Length1 51/64"
Size3/8"
System Of MeasurementImperial
Thread Size3/8"-7
Thread StylePartially Threaded

Shipping Info:

Ship weight (kg) 1.8652
Ship height (cm)8.89
Ship length (cm)11.68
Ship width (cm)14.22
HS code7318110000
Country of OriginCN

Product Variants

ProductModelSizeThread StyleHead HeightHead WidthMin. Thread LengthClassTip TypePkg. Qty.Price
APPROVED VENDOR U08280.025.0100 Hex Lag Screw Zinc 1/4 x 1 L - Pack Of 100 | AB2DAA 1LB67 U08280.025.01001/4"Fully Threaded0.172"0.26"-Not Applicable-100€7.18
APPROVED VENDOR U08280.025.0125 Hex Lag Screw 1/4 x 1 1/4 L - Pack Of 100 | AB2DAB 1LB68 U08280.025.01251/4"Partially Threaded0.172"0.26"3/4"Not Applicable-100€7.22
APPROVED VENDOR U08280.025.0150 Hex Lag Screw 1/4 x 1 1/2 L - Pack Of 100 | AB2DAC 1LB69 U08280.025.01501/4"Partially Threaded0.172"0.26"29/32"Not Applicable-100€11.77
APPROVED VENDOR U08280.025.0175 Hex Lag Screw 1/4 x 1 3/4 L - Pack Of 100 | AB2DAD 1LB70 U08280.025.01751/4"Partially Threaded0.172"0.26"1 3/8"Not Applicable-100€11.59
APPROVED VENDOR U08280.025.0200 Hex Lag Screw Zinc 1/4 x 2 L - Pack Of 100 | AB2DAE 1LB71 U08280.025.02001/4"Partially Threaded0.172"0.26"1 13/64"Not Applicable-100€14.57
APPROVED VENDOR U08280.025.0250 Hex Lag Screw 1/4 x 2 1/2 L - Pack Of 100 | AB2DAF 1LB72 U08280.025.02501/4"Partially Threaded0.172"0.26"1 1/2"Not Applicable-100€17.56
APPROVED VENDOR U08280.025.0300 Hex Lag Screw Zinc 1/4 x 3 L - Pack Of 100 | AB2DAG 1LB73 U08280.025.03001/4"Partially Threaded0.172"0.26"1 51/64"Not Applicable-100€18.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08280.037.0300 Hex Head Lag Screw, 3/8 In - 7 Thread Size, 3/8 In Size, 3 In Lg., Zn Plated, Gr. 2, Steel, 50 Pk
€21.83 /unit