Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.075.0375 Hex Cap Screw Grade 2 3/4-10 x 3-3/4 Pk5 | AB6ZGW 22RZ04

APPROVED VENDOR U08210.075.0375 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., 15/32 In Head Ht., Gr. 2, 5 Pk

Item: AB6ZGW Model: U08210.075.0375Cross Ref: 22RZ04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length3 3/4"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2798
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR U08210.075.0100 Hex Cap Screw Grade 2 3/4-10 x 1 - Pack Of 10 | AB6ZGJ 22RY92 U08210.075.0100Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 210€16.24
APPROVED VENDOR U08210.075.0125 Hex Cap Screw Grade 2 3/4-10 x 1-1/4 - Pack Of 10 | AB6ZGK 22RY93 U08210.075.0125Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 210€25.43
APPROVED VENDOR U08210.075.0150 Hex Cap Screw Grade 2 3/4-10 x 1-1/2 - Pack Of 10 | AB6ZGL 22RY94 U08210.075.0150Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 210€25.57
APPROVED VENDOR U08210.075.0175 Hex Cap Screw Grade 2 3/4-10 x 1-3/4 - Pack Of 10 | AB6ZGM 22RY95 U08210.075.0175Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 210€22.14
APPROVED VENDOR U08210.075.0200 Hex Cap Screw Grade 2 3/4-10 x 2 Pk5 | AB6ZGN 22RY96 U08210.075.0200Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 25€11.54
APPROVED VENDOR U08210.075.0225 Hex Cap Screw Grade 2 3/4-10 x 2-1/4 Pk5 | AB6ZGP 22RY97 U08210.075.0225Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 25€12.50
APPROVED VENDOR U08210.075.0250 Hex Cap Screw Grade 2 3/4-10 x 2-1/2 Pk5 | AB6ZGQ 22RY98 U08210.075.0250Fully ThreadedRight HandHex3/4"-10SteelZinc PlatedCoarseGrade 25€13.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.075.0375 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., 15/32 In Head Ht., Gr. 2, 5 Pk
€21.21 /unit