Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.062.0175 Hex Cap Screw Grade 2 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZFU 22RY78

APPROVED VENDOR U08210.062.0175 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., 25/64 In Head Ht., Gr. 2, 10 Pk

Item: AB6ZFU Model: U08210.062.0175Cross Ref: 22RY78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Height25/64"
Head TypeHex
Head Width15/16"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Overall Length1 3/4"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9693
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.062.0100 Hex Cap Screw Grade 2 5/8-11 x 1 - Pack Of 10 | AB6ZFQ 22RY75 U08210.062.0100Fully ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse10€11.48
APPROVED VENDOR U08210.062.0125 Hex Cap Screw Grade 2 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZFR 22RY76 U08210.062.0125Fully ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse10€12.48
APPROVED VENDOR U08210.062.0150 Hex Cap Screw Grade 2 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZFT 22RY77 U08210.062.0150Fully ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse10€13.02
APPROVED VENDOR U08210.062.0200 Hex Cap Screw Grade 2 5/8-11 x 2 Pk5 | AB6ZFV 22RY79 U08210.062.0200Fully ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse5€7.88
APPROVED VENDOR U08210.062.0225 Hex Cap Screw Grade 2 5/8-11 x 2-1/4 Pk5 | AB6ZFW 22RY80 U08210.062.0225Partially ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse5€9.58
APPROVED VENDOR U08210.062.0250 Hex Cap Screw Grade 2 5/8-11 x 2-1/2 Pk5 | AB6ZFX 22RY81 U08210.062.0250Partially ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse5€9.25
APPROVED VENDOR U08210.062.0275 Hex Cap Screw Grade 2 5/8-11 x 2-3/4 Pk5 | AB6ZFY 22RY82 U08210.062.0275Partially ThreadedRight HandHex-5/8"-11SteelZinc PlatedCoarse5€8.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.062.0175 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., 25/64 In Head Ht., Gr. 2, 10 Pk
€14.95 /pack