Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.075.0225 Hex Cap Screw Grade 2 3/4-10 x 2-1/4 Pk5 | AB6ZBR 22RX83

APPROVED VENDOR U08200.075.0225 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., 15/32 In Head Ht., 5 Pk

Item: AB6ZBR Model: U08200.075.0225Cross Ref: 22RX83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size3/4"-10
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length2 1/4"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8582
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.075.0100 Hex Cap Screw Grade 2 3/4-10 x 1 - Pack Of 10 | AB6ZBL 22RX78 U08200.075.0100Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse10€20.82
APPROVED VENDOR U08200.075.0125 Hex Cap Screw Grade 2 3/4-10 x 1-1/4 - Pack Of 10 | AB6ZBM 22RX79 U08200.075.0125Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse10€19.35
APPROVED VENDOR U08200.075.0150 Hex Cap Screw Grade 2 3/4-10 x 1-1/2 - Pack Of 10 | AB6ZBN 22RX80 U08200.075.0150Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse10€12.17
APPROVED VENDOR U08200.075.0175 Hex Cap Screw Grade 2 3/4-10 x 1-3/4 - Pack Of 10 | AB6ZBP 22RX81 U08200.075.0175Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse10€16.08
APPROVED VENDOR U08200.075.0200 Hex Cap Screw Grade 2 3/4-10 x 2 Pk5 | AB6ZBQ 22RX82 U08200.075.0200Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€21.31
APPROVED VENDOR U08200.075.0250 Hex Cap Screw Grade 2 3/4-10 x 2-1/2 Pk5 | AB6ZBT 22RX84 U08200.075.0250Fully ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€15.02
APPROVED VENDOR U08200.075.0275 Hex Cap Screw Grade 2 3/4-10 x 2-3/4 Pk5 | AB6ZBU 22RX85 U08200.075.0275Partially ThreadedRight HandHex-3/4"-10SteelBlack OxideCoarse5€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.075.0225 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 2 1/4 In Lg., 15/32 In Head Ht., 5 Pk
€19.24 /unit