Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.062.0500 Hex Cap Screw Grade 2 5/8-11 x 5 Pk5 | AB6ZBH 22RX75

APPROVED VENDOR U08200.062.0500 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 5 In Lg., 25/64 In Head Ht., 5 Pk

Item: AB6ZBH Model: U08200.062.0500Cross Ref: 22RX75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Height25/64"
Head TypeHex
Head Width15/16"
Length5"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length5"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0962
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.062.0100 Hex Cap Screw Grade 2 5/8-11 x 1 - Pack Of 10 | AB6ZAT 22RX61 U08200.062.0100Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€6.58
APPROVED VENDOR U08200.062.0125 Hex Cap Screw Grade 2 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZAU 22RX62 U08200.062.0125Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€11.60
APPROVED VENDOR U08200.062.0150 Hex Cap Screw Grade 2 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZAV 22RX63 U08200.062.0150Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€9.61
APPROVED VENDOR U08200.062.0175 Hex Cap Screw Grade 2 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZAW 22RX64 U08200.062.0175Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse10€10.55
APPROVED VENDOR U08200.062.0200 Hex Cap Screw Grade 2 5/8-11 x 2 Pk5 | AB6ZAX 22RX65 U08200.062.0200Fully ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€6.94
APPROVED VENDOR U08200.062.0225 Hex Cap Screw Grade 2 5/8-11 x 2-1/4 Pk5 | AB6ZAY 22RX66 U08200.062.0225Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€7.17
APPROVED VENDOR U08200.062.0250 Hex Cap Screw Grade 2 5/8-11 x 2-1/2 Pk5 | AB6ZAZ 22RX67 U08200.062.0250Partially ThreadedRight HandHex-5/8"-11SteelBlack OxideCoarse5€8.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.062.0500 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 5 In Lg., 25/64 In Head Ht., 5 Pk
€19.03 /unit