Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.050.0375 Hex Cap Screw Grade 2 1/2-13 x 3-3/4 - Pack Of 10 | AB6ZAL 22RX55

APPROVED VENDOR U08200.050.0375 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 3/4 In Lg., 5/16 In Head Ht., 10 Pk

Item: AB6ZAL Model: U08200.050.0375Cross Ref: 22RX55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.0814
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.050.0075 Hex Cap Screw Grade 2 1/2-13 x 3/4 - Pack Of 25 | AB6YZY 22RX43 U08200.050.0075Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€11.31
APPROVED VENDOR U08200.050.0100 Hex Cap Screw Grade 2 1/2-13 x 1 - Pack Of 25 | AB6YZZ 22RX44 U08200.050.0100Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€15.78
APPROVED VENDOR U08200.050.0125 Hex Cap Screw Grade 2 1/2-13 x 1-1/4 - Pack Of 25 | AB6ZAA 22RX45 U08200.050.0125Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€14.26
APPROVED VENDOR U08200.050.0150 Hex Cap Screw Grade 2 1/2-13 x 1-1/2 - Pack Of 25 | AB6ZAB 22RX46 U08200.050.0150Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€19.11
APPROVED VENDOR U08200.050.0175 Hex Cap Screw Grade 2 1/2-13 x 1-3/4 - Pack Of 25 | AB6ZAC 22RX47 U08200.050.0175Fully ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse25€18.56
APPROVED VENDOR U08200.050.0200 Hex Cap Screw Grade 2 1/2-13 x 2 - Pack Of 10 | AB6ZAD 22RX48 U08200.050.0200Partially ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse10€8.89
APPROVED VENDOR U08200.050.0225 Hex Cap Screw Grade 2 1/2-13 x 2-1/4 - Pack Of 10 | AB6ZAE 22RX49 U08200.050.0225Partially ThreadedRight HandHex-1/2"-13SteelBlack OxideCoarse10€10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.050.0375 Hex Head Cap Screw, 1/2 In - 13 Thread Size, Steel, 3 3/4 In Lg., 5/16 In Head Ht., 10 Pk
€11.96 /pack