Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.043.0100 Hex Cap Screw Grade 2 7/16-14 x 1 - Pack Of 25 | AB6YZG 22RX28

APPROVED VENDOR U08200.043.0100 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 1 In Lg., 9/32 In Head Ht., 25 Pk

Item: AB6YZG Model: U08200.043.0100Cross Ref: 22RX28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
Head Height9/32"
Head TypeHex
Head Width5/8"
Length1"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size7/16"-14
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6746
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.043.0125 Hex Cap Screw Grade 2 7/16-14 x 1-1/4 - Pack Of 25 | AB6YZH 22RX29 U08200.043.0125Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€7.70
APPROVED VENDOR U08200.043.0150 Hex Cap Screw Grade 2 7/16-14 x 1-1/2 - Pack Of 25 | AB6YZJ 22RX30 U08200.043.0150Fully ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€8.39
APPROVED VENDOR U08200.043.0200 Hex Cap Screw Grade 2 7/16-14 x 2 - Pack Of 25 | AB6YZL 22RX32 U08200.043.0200Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse25€10.58
APPROVED VENDOR U08200.043.0225 Hex Cap Screw Grade 2 7/16-14 x 2-1/4 - Pack Of 10 | AB6YZM 22RX33 U08200.043.0225Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€2.28
APPROVED VENDOR U08200.043.0250 Hex Cap Screw Grade 2 7/16-14 x 2-1/2 - Pack Of 10 | AB6YZN 22RX34 U08200.043.0250Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€7.53
APPROVED VENDOR U08200.043.0275 Hex Cap Screw Grade 2 7/16-14 x 2-3/4 - Pack Of 10 | AB6YZP 22RX35 U08200.043.0275Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€11.76
APPROVED VENDOR U08200.043.0300 Hex Cap Screw Grade 2 7/16-14 x 3 - Pack Of 10 | AB6YZQ 22RX36 U08200.043.0300Partially ThreadedRight HandHex-7/16"-14SteelBlack OxideCoarse10€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.043.0100 Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 1 In Lg., 9/32 In Head Ht., 25 Pk
€14.55 /unit