Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.031.0050 Hex Cap Screw Grade 2 5/16-18 x 1/2 - Pack Of 100 | AE4YGN 5NYU5

APPROVED VENDOR U08200.031.0050 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 13/64 In Head Ht., 100 Pk

Item: AE4YGN Model: U08200.031.0050Cross Ref: 5NYU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
HardnessRockwell B80
Head Height13/64"
Head TypeHex
Head Width1/2"
Length1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length1/2"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1/2"
Overall Length1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9027
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.031.0175 Hex Cap Screw Grade 2 5/16-18 x 1-3/4 - Pack Of 50 | AB6YXW 22RW93 U08200.031.0175Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€27.71
APPROVED VENDOR U08200.031.0200 Hex Cap Screw Grade 2 5/16-18 x 2 - Pack Of 50 | AB6YXX 22RW94 U08200.031.0200Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€13.84
APPROVED VENDOR U08200.031.0225 Hex Cap Screw Grade 2 5/16-18 x 2-1/4 - Pack Of 50 | AB6YXY 22RW95 U08200.031.0225Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€18.32
APPROVED VENDOR U08200.031.0250 Hex Cap Screw Grade 2 5/16-18 x 2-1/2 - Pack Of 50 | AB6YXZ 22RW96 U08200.031.0250Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€17.19
APPROVED VENDOR U08200.031.0275 Hex Cap Screw Grade 2 5/16-18 x 2-3/4 - Pack Of 50 | AB6YYA 22RW97 U08200.031.0275Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€19.38
APPROVED VENDOR U08200.031.0300 Hex Cap Screw Grade 2 5/16-18 x 3 - Pack Of 50 | AB6YYB 22RW98 U08200.031.0300Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse50€23.53
APPROVED VENDOR U08200.031.0375 Hex Cap Screw Grade 2 5/16-18 x 3-3/4 - Pack Of 25 | AB6YYC 22RW99 U08200.031.0375Partially ThreadedRockwell B80Right HandHex5/16"-18SteelBlack OxideCoarse25€21.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.031.0050 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 1/2 In Lg., 13/64 In Head Ht., 100 Pk
€21.16 /unit