Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08200.025.0087 Hex Cap Screw Grade 2 1/4-20 x 7/8 - Pack Of 100 | AE4YGH 5NYR7

APPROVED VENDOR U08200.025.0087 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 7/8 In Lg., 5/32 In Head Ht., 100 Pk

Item: AE4YGH Model: U08200.025.0087Cross Ref: 5NYR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 2
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length7/8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length7/8"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length7/8"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7438
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08200.025.0225 Hex Cap Screw Grade 2 1/4-20 x 2-1/4 - Pack Of 50 | AB6YXH 22RW81 U08200.025.0225Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€9.97
APPROVED VENDOR U08200.025.0250 Hex Cap Screw Grade 2 1/4-20 x 2-1/2 - Pack Of 50 | AB6YXJ 22RW82 U08200.025.0250Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€10.57
APPROVED VENDOR U08200.025.0275 Hex Cap Screw Grade 2 1/4-20 x 2-3/4 - Pack Of 50 | AB6YXK 22RW83 U08200.025.0275Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€16.83
APPROVED VENDOR U08200.025.0300 Hex Cap Screw Grade 2 1/4-20 x 3 - Pack Of 50 | AB6YXL 22RW84 U08200.025.0300Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€13.49
APPROVED VENDOR U08200.025.0350 Hex Cap Screw Grade 2 1/4-20 x 3-1/2 - Pack Of 50 | AB6YXN 22RW86 U08200.025.0350Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€13.26
APPROVED VENDOR U08200.025.0375 Hex Cap Screw Grade 2 1/4-20 x 3-3/4 - Pack Of 50 | AB6YXP 22RW87 U08200.025.0375Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse50€16.27
APPROVED VENDOR U08200.025.0400 Hex Cap Screw Grade 2 1/4-20 x 4 - Pack Of 25 | AB6YXQ 22RW88 U08200.025.0400Partially ThreadedRockwell B80Right HandHex1/4"-20SteelBlack OxideCoarse25€9.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08200.025.0087 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 7/8 In Lg., 5/32 In Head Ht., 100 Pk
€16.71 /pack