Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07840.013.0100 Socket Set Screw Cup 6-32 x 1 - Pack Of 100 | AF2ZVL 6ZU72

APPROVED VENDOR U07840.013.0100 Socket Set Screw, 6-32 Thread Size, Pln, 1 In Lg., 1/16 In Drive Size, Cup, Alloy Steel, 100 Pk

Item: AF2ZVL Model: U07840.013.0100Cross Ref: 6ZU72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.138"
Drive Size1/16"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length1"
MaterialAlloy Steel
Point Dia.0.064" to 0.074"
Point TypeCup
System Of MeasurementImperial
Thread Size#6-32
Thread TypeCoarse
Head TypeHeadless
Overall Length1"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.1318
Ship height (cm)3.3
Ship length (cm)6.6
Ship width (cm)4.57
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Thread TypeDrive TypeTemp. RangePkg. Qty.Price
APPROVED VENDOR U07840.037.0200 Socket Set Screw Cup 3/8-16 x 2 - PK25 | AA8UCK 1AB37 U07840.037.02003/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€32.14
APPROVED VENDOR U07840.037.0225 Socket Set Screw Cup 3/8-16 x 2-1/4 - PK25 | AA8UCL 1AB40 U07840.037.02253/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€41.47
APPROVED VENDOR U07840.037.0250 Socket Set Screw Cup 3/8-16 x 2-1/2 - PK25 | AA8UCM 1AB43 U07840.037.02503/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-25€44.15
APPROVED VENDOR U07840.037.0300 Socket Set Screw Cup 3/8-16 x 3 - PK10 | AA8UCN 1AB49 U07840.037.03003/8"-163/16"Rockwell C45-C530.375"0.194" to 0.212"CoarseHex Socket-10€35.20
APPROVED VENDOR U07852.037.0037 Socket Set Screw Cup 3/8-24 x 3/8 - Pack Of 100 | AA8UCP 1AB58 U07852.037.00373/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-100€28.59
APPROVED VENDOR U07852.037.0050 Socket Set Screw Cup 3/8-24 x 1/2 - Pack Of 100 | AA8UCQ 1AB61 U07852.037.00503/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-100€32.21
APPROVED VENDOR U07852.037.0200 Socket Set Screw Cup 3/8-24 x 2 - PK25 | AA8UCR 1AB82 U07852.037.02003/8"-243/16"Rockwell C45-C530.375"0.194" to 0.212"FineHex Socket-25€59.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07840.013.0100 Socket Set Screw, 6-32 Thread Size, Pln, 1 In Lg., 1/16 In Drive Size, Cup, Alloy Steel, 100 Pk
€52.69 /unit