Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07820.050.0075 Socket Set Screw 1/2 Dog 1/2-13 x 3/4 - PK25 | AB8FYU 25J758

APPROVED VENDOR U07820.050.0075 Socket Set Screw, 1/2 In - 13 Thread Size, Pln, 3/4 In Lg., 1/4 In Drive Size, Half Dog, 25 Pk

Item: AB8FYU Model: U07820.050.0075Cross Ref: 25J758
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.5"
Drive Size1/4"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45
Length3/4"
MaterialAlloy Steel
Point Dia.0.334" to 0.343"
Point TypeHalf Dog
System Of MeasurementImperial
Thread Size1/2"-13
Thread TypeCoarse
Dimensional StandardsASME B18.3
Display Qty25
Head TypeHeadless
Material Quality StandardsASTM F912
Maximum Point Diameter0.343"
Minimum Point Diameter0.334"
Overall Length3/4"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.3114
Ship height (cm)2.29
Ship length (cm)9.14
Ship width (cm)7.37
HS code7318158020
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Drive TypeTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR U07820.016.0018 Socket Set Screw 1/2 Dog 8-32 x 3/16 - PK100 | AB8FXP 25J724 U07820.016.0018#8-325/64"Rockwell C450.164"0.103" to 0.109"Hex Socket-Class 3A100€19.22
APPROVED VENDOR U07820.016.0025 Socket Set Screw 1/2 Dog 8-32 x 1/4 - PK100 | AB8FXQ 25J725 U07820.016.0025#8-325/64"Rockwell C450.164"0.103" to 0.109"Hex Socket-Class 3A100€20.06
APPROVED VENDOR U07820.016.0031 Socket Set Screw 1/2 Dog 8-32 x 5/16 - PK100 | AB8FXR 25J726 U07820.016.0031#8-325/64"Rockwell C450.164"0.103" to 0.109"Hex Socket-Class 3A100€20.73
APPROVED VENDOR U07820.016.0037 Socket Set Screw 1/2 Dog 8-32 x 3/8 - PK100 | AB8FXT 25J727 U07820.016.0037#8-325/64"Rockwell C450.164"0.103" to 0.109"Hex Socket-Class 3A100€22.41
APPROVED VENDOR U07820.016.0050 Socket Set Screw 1/2 Dog 8-32 x 1/2 - PK100 | AB8FXU 25J728 U07820.016.0050#8-325/64"Rockwell C450.164"0.103" to 0.109"Hex Socket-Class 3A100€27.98
APPROVED VENDOR U07820.019.0018 Socket Set Screw 1/2 Dog 10-24 x 3/16 - PK100 | AB8FXV 25J729 U07820.019.0018#10-243/32"Rockwell C450.19"0.12" to 0.127"Hex Socket-Class 3A100€20.83
APPROVED VENDOR U07820.019.0025 Socket Set Screw 1/2 Dog 10-24 x 1/4 - PK100 | AB8FXW 25J730 U07820.019.0025#10-243/32"Rockwell C450.19"0.12" to 0.127"Hex Socket-Class 3A100€16.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07820.050.0075 Socket Set Screw, 1/2 In - 13 Thread Size, Pln, 3/4 In Lg., 1/4 In Drive Size, Half Dog, 25 Pk
€41.36 /unit