Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07810.050.0062 Socket Set Screw Flat 1/2-13 x 5/8 - PK50 | AE7AVC 5WJR9

APPROVED VENDOR U07810.050.0062 Socket Set Screw, 1/2 In - 13 Thread Size, Blk Oxide, 5/8 In Lg., 1/4 In Drive Size, Flat, 50 Pk

Item: AE7AVC Model: U07810.050.0062Cross Ref: 5WJR9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.25"
Drive Size1/4"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C45
Length5/8"
MaterialAlloy Steel
Point Dia.0.27" to 0.291"
Point TypeFlat
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.4788
Ship height (cm)10.16
Ship length (cm)6.35
Ship width (cm)3.81
HS code7318158020
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentPoint Dia.Drive TypeHardnessClassThread TypePkg. Qty.Price
APPROVED VENDOR U07810.012.0012 Socket Set Screw Flat 5-40 x 1/8 - Pack Of 100 | AC4WPH 30P136 U07810.012.0012#5-401/16"0.062"0.067"Hex SocketRockwell C45Class 3ACoarse100€20.14
APPROVED VENDOR U07810.016.0012 Socket Set Screw Flat 8-32 x 1/8 - PK50 | AE7AUZ 5WJR5 U07810.016.0012#8-325/64"0.078"0.076" to 0.087"Hex SocketRockwell C45Class 3A-50€9.76
APPROVED VENDOR U07810.050.0037 Socket Set Screw Flat 1/2-13 x 3/8 - PK50 | AE7AVA 5WJR6 U07810.050.00371/2"-131/4"0.25"0.27" to 0.291"Hex SocketRockwell C45Class 3A-50€47.27
APPROVED VENDOR U07810.050.0050 Socket Set Screw Flat 1/2-13 x 1/2 - PK50 | AE7AVB 5WJR7 U07810.050.00501/2"-131/4"0.25"0.27" to 0.291"Hex SocketRockwell C45Class 3A-50€40.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07810.050.0062 Socket Set Screw, 1/2 In - 13 Thread Size, Blk Oxide, 5/8 In Lg., 1/4 In Drive Size, Flat, 50 Pk
€71.51 /unit