Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07800.011.0012 Socket Set Screw Cone 4-40 x 1/8 - Pack Of 100 | AC4WPM 30P143

APPROVED VENDOR U07800.011.0012 Socket Set Screw, 4-40 Thread Size, Blk Oxide, 1/8 In Lg., 0.05 In Drive Size, Cone, 100 Pk

Item: AC4WPM Model: U07800.011.0012Cross Ref: 30P143
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.05"
Drive Size0.05"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C45
Length1/8"
MaterialAlloy Steel
Point TypeCone
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.69
Ship length (cm)6.03
Ship width (cm)5.38
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentDrive TypeClassThread TypePkg. Qty.Price
APPROVED VENDOR U07800.012.0025 Socket Set Screw Cone 5-40 x 1/4 - Pack Of 100 | AC4WPN 30P144 U07800.012.0025#5-401/16"Rockwell C450.062"Hex SocketClass 3ACoarse100€28.28
APPROVED VENDOR U07800.013.0012 Socket Set Screw Cone 6-32 x 1/8 - Pack Of 100 | AC4WPP 30P145 U07800.013.0012#6-321/16"Rockwell C450.062"Hex SocketClass 3ACoarse100€38.57
APPROVED VENDOR U07800.013.0018 Socket Set Screw Cone 6-32 x 3/16 - Pack Of 100 | AC4WPQ 30P146 U07800.013.0018#6-321/16"Rockwell C450.062"Hex SocketClass 3ACoarse100€29.55
APPROVED VENDOR U07800.013.0025 Socket Set Screw Cone 6-32 x 1/4 - Pack Of 100 | AC4WPR 30P147 U07800.013.0025#6-321/16"Rockwell C450.062"Hex SocketClass 3ACoarse100€32.36
APPROVED VENDOR U07800.016.0018 Socket Set Screw Cone 8-32 x 3/16 - Pack Of 100 | AC4WPT 30P148 U07800.016.0018#8-325/64"Rockwell C450.078"Hex SocketClass 3ACoarse100€27.41
APPROVED VENDOR U07800.016.0025 Socket Set Screw Cone 8-32 x 1/4 - Pack Of 100 | AC4WPU 30P149 U07800.016.0025#8-325/64"Rockwell C450.078"Hex SocketClass 3ACoarse100€31.08
APPROVED VENDOR U07800.016.0037 Socket Set Screw Cone 8-32 x 3/8 - Pack Of 100 | AC4WPV 30P150 U07800.016.0037#8-325/64"Rockwell C45-C530.078"Hex SocketClass 3A-100€27.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07800.011.0012 Socket Set Screw, 4-40 Thread Size, Blk Oxide, 1/8 In Lg., 0.05 In Drive Size, Cone, 100 Pk
€40.19 /unit