Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07566.013.0050 Socket Cap Screw Flat 6-40 x 1/2 - Pack Of 100 | AB8NEX 26LD25

APPROVED VENDOR U07566.013.0050 Socket Head Cap Screw, 6-40 Thread Size, Flat, 1/2 In Lg., 0.097 In Head Ht., Fine, 100 Pk

Item: AB8NEX Model: U07566.013.0050Cross Ref: 26LD25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/64"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C44
Head Dia.0.307"
Head Height0.097"
Head TypeFlat
Length1/2"
MaterialAlloy Steel
Min. Tensile Strength135000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length1/2"
Thread Size#6-40
Thread StyleFully Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Head Diameter0.307"
Material TypeSteel
Minimum Thread Length1/2"
Screw Length1/2"
Tensile Strength135000 psi

Shipping Info:

Ship weight (kg) 0.0981
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07410.008.0012 Socket Cap Screw Flat 2-56 x 1/8 - Pack Of 100 | AB8MGZ 26KY45 U07410.008.0012#2-56Fully Threaded0.05"3/16"0.0469"1/8"135000 psiRockwell C37-C44100€34.75
APPROVED VENDOR U07410.008.0018 Socket Cap Screw Flat 2-56 x 3/16 - Pack Of 100 | AB8MHA 26KY46 U07410.008.0018#2-56Fully Threaded0.05"3/16"0.0469"3/16"135000 psiRockwell C37-C44100€19.57
APPROVED VENDOR U07410.008.0025 Socket Cap Screw Flat 2-56 x 1/4 - Pack Of 100 | AB8MHB 26KY47 U07410.008.0025#2-56Fully Threaded0.05"3/16"0.0469"1/4"135000 psiRockwell C37-C44100€18.12
APPROVED VENDOR U07410.008.0031 Socket Cap Screw Flat 2-56 x 5/16 - Pack Of 100 | AB8MHC 26KY48 U07410.008.0031#2-56Fully Threaded0.05"3/16"0.0469"5/16"135000 psiRockwell C37-C44100€24.75
APPROVED VENDOR U07410.008.0037 Socket Cap Screw Flat 2-56 x 3/8 - Pack Of 100 | AB8MHD 26KY49 U07410.008.0037#2-56Fully Threaded0.05"3/16"0.0469"3/8"135000 psiRockwell C37-C44100€19.68
APPROVED VENDOR U07410.008.0050 Socket Cap Screw Flat 2-56 x 1/2 - Pack Of 100 | AB8MHE 26KY50 U07410.008.0050#2-56Fully Threaded0.05"3/16"0.0469"1/2"135000 psiRockwell C37-C44100€22.23
APPROVED VENDOR U07410.008.0062 Socket Cap Screw Flat 2-56 x 5/8 - Pack Of 100 | AB8MHF 26KY51 U07410.008.0062#2-56Fully Threaded0.05"3/16"0.0469"5/8"135000 psiRockwell C37-C44100€33.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07566.013.0050 Socket Head Cap Screw, 6-40 Thread Size, Flat, 1/2 In Lg., 0.097 In Head Ht., Fine, 100 Pk
€17.24 /unit