Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07415.019.0037 Socket Cap Screw Flat 10-24 x 3/8 - Pack Of 100 | AB8NCD 26LC61

APPROVED VENDOR U07415.019.0037 Socket Head Cap Screw, 10-24 Thread Size, Flat, 3/8 In Lg., 0.127 In Head Ht., Coarse, 100 Pk

Item: AB8NCD Model: U07415.019.0037Cross Ref: 26LC61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/8"
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C37-C44
Head Dia.0.411"
Head Height0.127"
Head TypeFlat
Length3/8"
MaterialAlloy Steel
Min. Tensile Strength135000 psi
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length3/8"
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionMin. Tensile StrengthPkg. Qty.Price
APPROVED VENDOR U07415.011.0025 Socket Cap Screw Flat 4-40 x 1/4 - Pack Of 100 | AB8NBM 26LC46 U07415.011.0025#4-40Fully Threaded1/16"1/4"3/32"1/4"Right Hand135000 psi100€10.33
APPROVED VENDOR U07415.011.0037 Socket Cap Screw Flat 4-40 x 3/8 - Pack Of 100 | AB8NBN 26LC47 U07415.011.0037#4-40Fully Threaded1/16"1/4"3/32"3/8"Right Hand135000 psi100€11.90
APPROVED VENDOR U07415.011.0050 Socket Cap Screw Flat 4-40 x 1/2 - Pack Of 100 | AB8NBP 26LC48 U07415.011.0050#4-40Fully Threaded1/16"1/4"3/32"1/2"Right Hand135000 psi100€13.56
APPROVED VENDOR U07415.011.0062 Socket Cap Screw Flat 4-40 x 5/8 - Pack Of 100 | AB8NBQ 26LC49 U07415.011.0062#4-40Fully Threaded1/16"1/4"3/32"5/8"Right Hand135000 psi100€14.42
APPROVED VENDOR U07415.011.0075 Socket Cap Screw Flat 4-40 x 3/4 - Pack Of 100 | AB8NBR 26LC50 U07415.011.0075#4-40Fully Threaded1/16"1/4"3/32"3/4"Right Hand135000 psi100€16.65
APPROVED VENDOR U07415.013.0025 Socket Cap Screw Flat 6-32 x 1/4 - Pack Of 100 | AB8NBT 26LC51 U07415.013.0025#6-32Fully Threaded5/64"1/4"1/8"1/4"Right Hand135000 psi100€11.73
APPROVED VENDOR U07415.013.0037 Socket Cap Screw Flat 6-32 x 3/8 - Pack Of 100 | AB8NBU 26LC52 U07415.013.0037#6-32Fully Threaded5/64"0.307"0.097"3/8"Right Hand135000 psi100€11.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07415.019.0037 Socket Head Cap Screw, 10-24 Thread Size, Flat, 3/8 In Lg., 0.127 In Head Ht., Coarse, 100 Pk
€15.70 /pack