Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07151.031.0037 Socket Cap Screw Button 5/16-18 x 3/8 - Pack Of 100 | AB7DCH 22TZ01

APPROVED VENDOR U07151.031.0037 Socket Head Cap Screw, 5/16 In - 18 Thread Size, Button, 3/8 In Lg., 0.166 In Head Ht., Zn Plated, Steel, 100 Pk

Item: AB7DCH Model: U07151.031.0037Cross Ref: 22TZ01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/16"
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C37-C44
Head Dia.0.547"
Head Height0.166"
Head TypeButton
Length3/8"
MaterialSteel
Min. Tensile Strength145000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length3/8"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.547"
Material Quality StandardsASTM F835
Material TypeSteel
Maximum Temperature550°F
Minimum Temperature-50°F
Minimum Thread Length3/8"
Screw Length3/8"
Tensile Strength145000 psi

Shipping Info:

Ship weight (kg) 0.5558
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07151.011.0025 Socket Cap Screw Button 4-40 x 1/4 - Pack Of 100 | AB7DBF 22TY74 U07151.011.0025#4-40Fully Threaded1/16"0.213"0.059"1/4"145000 psiRockwell C37-C44100€34.74
APPROVED VENDOR U07151.011.0037 Socket Cap Screw Button 4-40 x 3/8 - Pack Of 100 | AB7DBG 22TY75 U07151.011.0037#4-40Fully Threaded1/16"0.213"0.059"3/8"145000 psiRockwell C37-C44100€35.65
APPROVED VENDOR U07151.011.0050 Socket Cap Screw Button 4-40 x 1/2 - Pack Of 100 | AB7DBH 22TY76 U07151.011.0050#4-40Fully Threaded1/16"0.213"0.059"1/2"145000 psiRockwell C37-C44100€27.98
APPROVED VENDOR U07151.013.0025 Socket Cap Screw Button 6-32 x 1/4 - Pack Of 100 | AB7DBJ 22TY77 U07151.013.0025#6-32Fully Threaded5/64"1/4"0.073"1/4"145000 psiRockwell C37-C44100€35.15
APPROVED VENDOR U07151.013.0037 Socket Cap Screw Button 6-32 x 3/8 - Pack Of 100 | AB7DBK 22TY78 U07151.013.0037#6-32Fully Threaded5/64"1/4"0.073"3/8"145000 psiRockwell C37-C44100€34.61
APPROVED VENDOR U07151.013.0050 Socket Cap Screw Button 6-32 x 1/2 - Pack Of 100 | AB7DBL 22TY79 U07151.013.0050#6-32Fully Threaded5/64"1/4"0.073"1/2"145000 psiRockwell C37-C44100€36.21
APPROVED VENDOR U07151.013.0062 Socket Cap Screw Button 6-32 x 5/8 - Pack Of 100 | AB7DBM 22TY80 U07151.013.0062#6-32Fully Threaded5/64"1/4"1/8"5/8"145000 psiRockwell C37-C44100€39.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07151.031.0037 Socket Head Cap Screw, 5/16 In - 18 Thread Size, Button, 3/8 In Lg., 0.166 In Head Ht., Zn Plated, Steel, 100 Pk
€61.03 /unit