Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07040.050.0550 Socket Cap Screw Standard 1/2-20 x 5-1/2 Pk5 | AD2ZRD 3XA98

APPROVED VENDOR U07040.050.0550 Socket Head Cap Screw, 1/2 In - 20 Thread Size, Cyl., 5 1/2 In Lg., 1/2 In Head Ht., 5 Pk

Item: AD2ZRD Model: U07040.050.0550Cross Ref: 3XA98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/8"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.3/4"
Head Height1/2"
Head TypeCylindrical
Length5 1/2"
MaterialCarbon Steel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine
Combined Material & GradeGrade Steel
Head Diameter3/4"
Material Quality StandardsASTM A574
Material TypeSteel
Minimum Thread Length1 1/2"
Screw Length5 1/2"
Tensile Strength180000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.7988
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07040.037.0350 Socket Cap Screw Standard 3/8-24 x 3-1/2 - Pack Of 10 | AA9XKA 1HLH4 U07040.037.03503/8"-24Partially Threaded5/16"9/16"3/8"1 1/4"180000 psiRockwell C37-C4510€15.80
APPROVED VENDOR U07000.075.0375 Socket Cap Screw Standard 3/4-10 x 3-3/4 Pk5 | AA9XKB 1HLJ3 U07000.075.03753/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C455€22.29
APPROVED VENDOR U07000.075.0750 Socket Cap Screw Standard 3/4-10 x 7-1/2 | AA9XKC 1HLJ4 U07000.075.07503/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C451€8.16
APPROVED VENDOR U07000.100.0850 Socket Cap Screw Standard 1-8 x 8-1/2 | AA9XKD 1HLJ7 U07000.100.08501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€28.18
APPROVED VENDOR U07000.100.0950 Socket Cap Screw Standard 1-8 x 9-1/2 | AA9XKE 1HLJ8 U07000.100.09501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€25.23
APPROVED VENDOR U07000.100.1100 Socket Cap Screw Standard 1-8 x 11 | AA9XKF 1HLJ9 U07000.100.11001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€46.06
APPROVED VENDOR U07000.100.1400 Socket Cap Screw Standard 1-8 x 14 | AA9XKG 1HLK1 U07000.100.14001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€66.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07040.050.0550 Socket Head Cap Screw, 1/2 In - 20 Thread Size, Cyl., 5 1/2 In Lg., 1/2 In Head Ht., 5 Pk
€22.36 /unit