Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07000.011.0075 Socket Cap Screw Standard 4-40 x 3/4 - Pack Of 100 | AE2FHB 4XB89

APPROVED VENDOR U07000.011.0075 Socket Head Cap Screw, 4-40 Thread Size, Cyl., 3/4 In Lg., 0.112 In Head Ht., Blk Oxide, CS, 100 Pk

Item: AE2FHB Model: U07000.011.0075Cross Ref: 4XB89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/32"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.0.183"
Head Height0.112"
Head TypeCylindrical
Length3/4"
MaterialCarbon Steel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length3/4"
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07040.037.0350 Socket Cap Screw Standard 3/8-24 x 3-1/2 - Pack Of 10 | AA9XKA 1HLH4 U07040.037.03503/8"-24Partially Threaded5/16"9/16"3/8"1 1/4"180000 psiRockwell C37-C4510€15.80
APPROVED VENDOR U07000.075.0375 Socket Cap Screw Standard 3/4-10 x 3-3/4 Pk5 | AA9XKB 1HLJ3 U07000.075.03753/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C455€22.29
APPROVED VENDOR U07000.075.0750 Socket Cap Screw Standard 3/4-10 x 7-1/2 | AA9XKC 1HLJ4 U07000.075.07503/4"-10Partially Threaded5/8"1 1/8"3/4"2"180000 psiRockwell C37-C451€8.16
APPROVED VENDOR U07000.100.0850 Socket Cap Screw Standard 1-8 x 8-1/2 | AA9XKD 1HLJ7 U07000.100.08501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€28.18
APPROVED VENDOR U07000.100.0950 Socket Cap Screw Standard 1-8 x 9-1/2 | AA9XKE 1HLJ8 U07000.100.09501"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€25.23
APPROVED VENDOR U07000.100.1100 Socket Cap Screw Standard 1-8 x 11 | AA9XKF 1HLJ9 U07000.100.11001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€46.06
APPROVED VENDOR U07000.100.1400 Socket Cap Screw Standard 1-8 x 14 | AA9XKG 1HLK1 U07000.100.14001"-8Partially Threaded3/4"1 1/2"1"2 1/2"180000 psiRockwell C37-C451€66.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07000.011.0075 Socket Head Cap Screw, 4-40 Thread Size, Cyl., 3/4 In Lg., 0.112 In Head Ht., Blk Oxide, CS, 100 Pk
€12.17 /unit